Shop All Conduit Clamps & Hangers
Raco
Strap, Rgd/Imc/Emt, 1-Hole, 2-1/2", Stl
Mfr # 1337
Zoro # G3751583
Sold in multiples of 25 for $53.75
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 2-1/2"
- Width 1.253 in
- Length 4.973 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1337
- Zoro # G3751583
- UPC # 050169013373
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.253 in |
Length | 4.973 in |
Height | 2.987 in |
Dimensions | 4.973 in x 1.253 in x 2.987 in |
Size | 4.973 in x 1.253 in x 2.987 in |
Each - Width | 1.253 in |
Trade size | 2-1/2 in |
Details
Item | Strap |
Sub-Category | Straps |
Material | Steel |
Nominal Conduit/Pipe | 2-1/2" |
Conduit Type | Rigid/IMC |
Connector Type | Push-On |
Product Type | Commercial Fittings |
Fitting Type | Straps/Clampbacks |
Environmental Conditions | Wet Location |
Features | Stamped steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Snap on style allows easy positioning before mounting; Not UL Listed; Available in trade sizes of 1/2 in. through 4 in. |
Description
Strap,Rgd/Imc/Emt,1-Hole,2-1/2 In.,Stl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Electrical Box, 2 Gang, Pre-Galvanized Steel, Ceiling Box (512HDFM35)
- ATC 409B Series 1/16 DIN Push Button Timer (409B-500-F-2-X)
- GARDNER BENDER Copper Insul Battery Clip/Clamp, 30A, PK2 (14-630)
- QUICKCABLE Primary Wire, 12 Gauge, White, 12ft. (230509-2012)
- RACO Strap, Emt, 2-Hole, 1/2", Steel (2092)
- RACO Strap, Rgd/Imc, 1-Hole, 2", Steel (1338)
- RACO Strap, Malleable Iron, Size 3" (1312)
- RACO EMT Conduit & Pipe One Hole Strap Clamp, Screw On, 1/2 in Size, Electroplated Steel (2082)
- RACO Strap, Emt, 2-Hole, 3/4", Steel (2093)
- RACO Strap, Rgd/Imc, 1-Hole, 1-1/2", Steel (1336)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S207001S00)
- Raco Conduit Clamps & Hangers