Shop All Conduit Clamps & Hangers
Raco
Strap, Rgd/Imc, 1-Hole, 2", Steel
Mfr # 1338
Zoro # G3753543
product price: $1.29
/ea
Sold in multiples of 25 for $32.25
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 2"
- For Use With Rigid/IMC
- Width 0.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1338
- Zoro # G3753543
- UPC # 050169013380
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.9" |
Length | 4.077" |
Height | 2 29/64" |
Overall Length | 4 1/16 in |
Length (Straight Wireway) | 4.077 in |
Overall Width | 29/32 in |
Overall Height | 2 7/16 in |
Compatible Pipe Size | 2 in |
Mounting Hole Diameter | 0.406 in |
Compatible Conduit Trade Size | 2 in |
Compatible Nominal Conduit/Pipe Size | 2 in |
Each - Width | 0.900 in |
Trade size | 2 in |
Size | 4.077 in x 0.9 in x 2.448 in |
Dimensions | 4.077 in x 0.9 in x 2.448 in |
Description
Conduit & Pipe Strap Clamp, One-Hole, Flange Thickness 2 3/8 in, Wire Range 2 in, Compatible Pipe Size 2 in, Steel, Finish Electroplated, Gray, Overall Length 4 1/16 in, Overall Width 29/32 in, Overall Height 2 7/16 in, Compatible Conduit Trade Size 2 in, Compatible Conduit Type IMC, RMC, Compatible Nominal Conduit/Pipe Size 2 in, For Use With Rigid/IMC, Mounting Hole Diameter 0.406 in, Mounting Type Screw On, Resistance Properties Corrosion Resistant, Steel Thickness 0.12 in, Conduit Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2145C)
- METRA ELECTRONICS ROUND ROCKER SWITCH WITH BLUE LED NO LEADS 20AMP, PK 5 (IBRRSB)
- HYDROMAXX 1.5 in. x 50 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT112050B)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Red (HS367-S100-RED)
- RACO Clamp Back, 2", Rgd/Emt, Mall Iron (1348)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 3/4", Steel (2233)
- RACO Beam Clamp 2", (3/8-16), Mall Iron (2538)
- RACO Strap, Emt, 2-Hole, 1/2", Steel (2092)
- RACO Clamp Back, 1/2 Rgd, 3/4 Emt, Mall Iron (1342)
- RACO Right Angle Clamp, Size 4" (2366RC)
- L.H. DOTTIE L.H. Dottie 3/8''-16 x 3'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 10PK (U300)
- Raco Conduit Clamps & Hangers