Shop All Conduit Clamps & Hangers
Raco
Strap, Rgd/Imc, 1-Hole, 1/2", Mall Iron
Mfr # 1302
Zoro # G3752572
Sold in multiples of 100 for $145.00
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Malleable Iron
- Nominal Conduit/Pipe 1/2"
- For Use With Rigid/IMC
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1302
- Zoro # G3752572
- UPC # 050169013021
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.625" |
Length | 2.016" |
Height | 31/32" |
Overall Length | 2 1/32 in |
Length (Straight Wireway) | 2.016 in |
Compatible Conduit Trade Size | 1/2 in |
Mounting Hole Diameter | 0.281 in |
Overall Width | 5/8 in |
Overall Height | 31/32 in |
Compatible Pipe Size | 1/2 in |
Compatible Nominal Conduit/Pipe Size | 1/2 in |
Each - Width | 0.625 in |
Size | 2.016 in x 0.625 in x 0.969 in |
Dimensions | 2.016 in x 0.625 in x 0.969 in |
Trade size | 1/2 in |
Description
Conduit & Pipe Clamp, Flange Thickness 27/32 in, Wire Range 0.375 in, Compatible Pipe Size 1/2 in, Iron, Finish Electroplated, Gray, Overall Length 2 1/32 in, Overall Width 5/8 in, Overall Height 31/32 in, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type IMC, Rigid, RMC, Compatible Nominal Conduit/Pipe Size 1/2 in, For Use With Conduit, Mounting Hole Diameter 0.281 in, Mounting Type Screw On, Resistance Properties Corrosion Resistant, Steel Thickness Not Applicable, Conduit Straps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGL2)
- RACO Emt Insulating Bushing, 1" (2174RAC)
- WESCO Bond/Ground Wire, Clip, Heavy Duty, 3 ft. (272033)
- ANCOR 12-10 AWG - #10 Nylon Ring Terminal - 100-Pack (220223)
- RACO Parallel Clamp, Size 3/4" (2323PC)
- RACO EMT Conduit & Pipe One Hole Strap Clamp, Screw On, 1/2 in Size, Electroplated Steel (2082)
- RACO Conduit Hanger, Steel, Size 1-1/4" to 1-1/2" (2055TH)
- RACO Strap, Emt, 2-Hole, 2", Steel (2098)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 2", Steel (2238)
- RACO Strap, Rgd/Imc, 1-Hole, 3/4", Mall Iron (1303)
- CALBRITE Parallel Beam Clamp, 1 in., 316 SS, Brite (S61000PC00)
- Raco Conduit Clamps & Hangers