Shop All Conduit Clamps & Hangers
Raco
Strap, Rgd/Imc, 1-Hole, 1-1/4", Steel
Mfr # 1335
Zoro # G3753519
product price: $0.65
/ea
Sold in multiples of 25 for $16.25
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 1-1/4"
- For Use With Rigid/IMC
- Width 0.885"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1335
- Zoro # G3753519
- UPC # 050169013359
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.885" |
Length | 2.995" |
Height | 1 23/32" |
Overall Length | 3 in |
Length (Straight Wireway) | 2.995 in |
Compatible Conduit Trade Size | 1 1/4 in |
Overall Width | 7/8 in |
Compatible Nominal Conduit/Pipe Size | 1 1/4 in |
Mounting Hole Diameter | 0.344 in |
Overall Height | 1 23/32 in |
Compatible Pipe Size | 1 1/4 in |
Size | 2.995 in x 0.885 in x 1.728 in |
Trade size | 1-1/4 in |
Dimensions | 2.995 in x 0.885 in x 1.728 in |
Each - Width | 0.885 in |
Description
Conduit & Pipe Strap Clamp, One-Hole, Flange Thickness 1 5/8 in, Wire Range 1.25 in, Compatible Pipe Size 1 1/4 in, Steel, Finish Electroplated, Gray, Overall Length 3 in, Overall Width 7/8 in, Overall Height 1 23/32 in, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type IMC, RMC, Compatible Nominal Conduit/Pipe Size 1 1/4 in, For Use With Rigid/IMC, Mounting Hole Diameter 0.344 in, Mounting Type Screw On, Resistance Properties Corrosion Resistant, Steel Thickness 0.08 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow, 45 Degree, 1-1/4 In Conduit, PVC (5133766)
- KABLE KONTROL Kable Kontrol® Heavy Duty Zip Tie Tension and Cutting Tool - Red Metal Body (CTG03-Red)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 25 A, Reversing: No (LC1D25KUE)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (2BRT12)
- RACO Strap, Rgd/Imc, 1-Hole, 2", Mall Iron (1308)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 4", Steel (2242)
- RACO Conduit Hanger, Steel, Size 1" (2054TH)
- RACO Conduit Hanger, Steel, Size 1-1/2" (2056TH)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1", Steel (2234)
- RACO Strap, Nailup, 1/2 Emt, 3/8 Flex/Ac, Stl (2252)
- CALBOND Hole Strap, 2 in., PVC Coated (PV20002S00)
- Raco Conduit Clamps & Hangers