Shop All Conduit Clamps & Hangers
Raco
Strap, Rgd/Imc, 1-Hole, 1-1/4", Mall Iron
Mfr # 1305
Zoro # G3753458
product price: $4.39
/ea
Sold in multiples of 25 for $109.75
$109.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Malleable Iron
- Nominal Conduit/Pipe 1-1/4"
- For Use With Rigid/IMC
- Width 0.7969"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1305
- Zoro # G3753458
- UPC # 050169013052
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.7969" |
Length | 3.031" |
Height | 1 25/32" |
Overall Length | 3 1/32 in |
Length (Straight Wireway) | 3.031 in |
Compatible Nominal Conduit/Pipe Size | 1 1/4 in |
Overall Width | 25/32 in |
Overall Height | 1 25/32 in |
Compatible Conduit Trade Size | 1 1/4 in |
Mounting Hole Diameter | 0.406 in |
Compatible Pipe Size | 1 1/4 in |
Dimensions | 3.031 in x 0.797 in x 1.781 in |
Size | 3.031 in x 0.797 in x 1.781 in |
Trade size | 1-1/4 in |
Each - Width | 0.797 in |
Description
Conduit & Pipe Clamp, Flange Thickness 1 21/32 in, Wire Range 1.25 in, Compatible Pipe Size 1 1/4 in, Iron, Finish Electroplated, Gray, Overall Length 3 1/32 in, Overall Width 25/32 in, Overall Height 1 25/32 in, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type IMC, Rigid, RMC, Compatible Nominal Conduit/Pipe Size 1 1/4 in, For Use With Conduit, Mounting Hole Diameter 0.406 in, Mounting Type Screw On, Resistance Properties Corrosion Resistant, Steel Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT SWITCH - PUSH BUTTON - SPST - OFF/ON (9008568)
- SIEMENS METER SOCKET HUB 1-1/4"" (EC38597)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.63 to 0.74in (02203038)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 200A, Time-Delay, 250V AC, Cylindrical (FRN-R-200)
- RACO Strap, Rgd/Imc, 1-Hole, 2", Mall Iron (1308)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 2", Steel (2238)
- RACO Strap, Emt, 1-Hole, 1", Steel (2084)
- RACO Strap, Rgd/Imc, 1-Hole, 1", Mall Iron (1304)
- RACO Parallel Clamp, Size 3/4" (2323PC)
- RACO Clamp, Right Angle, 1" (2354RC)
- L.H. DOTTIE L.H. Dottie 1'' Medium Weight One Hole EMT Strap, 100PK (MTW100)
- Raco Conduit Clamps & Hangers