Shop All Conduit Clamps & Hangers
Raco
Strap, Rgd/Imc, 1-Hole, 1-1/2", Steel
Mfr # 1336
Zoro # G3753552
product price: $0.96
/ea
Sold in multiples of 25 for $24.00
$24.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 1-1/2"
- For Use With Rigid/IMC
- Width 0.89"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1336
- Zoro # G3753552
- UPC # 050169013366
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.89" |
Length | 3.71" |
Height | 2 1/32" |
Overall Length | 3 23/32 in |
Length (Straight Wireway) | 3.71 in |
Compatible Pipe Size | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Mounting Hole Diameter | 0.406 in |
Overall Width | 29/32 in |
Compatible Nominal Conduit/Pipe Size | 1 1/2 in |
Overall Height | 2 1/32 in |
Each - Width | 0.890 in |
Trade size | 1-1/2 in |
Dimensions | 3.71 in x 0.89 in x 2.025 in |
Size | 3.71 in x 0.89 in x 2.025 in |
Description
Conduit & Pipe Strap Clamp, One-Hole, Flange Thickness 1 15/16 in, Wire Range 1.5 in, Compatible Pipe Size 1 1/2 in, Steel, Finish Electroplated, Gray, Overall Length 3 23/32 in, Overall Width 29/32 in, Overall Height 2 1/32 in, Compatible Conduit Trade Size 1 1/2 in, Compatible Conduit Type IMC, RMC, Compatible Nominal Conduit/Pipe Size 1 1/2 in, For Use With Rigid/IMC, Mounting Hole Diameter 0.406 in, Mounting Type Screw On, Resistance Properties Corrosion Resistant, Steel Thickness 0.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L22-30P 30A 3-Phase Y 277/480V 5-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL2230P-BK)
- MERSEN Open Fuse Block, T UL Class, 1 Poles, 61 to 100A Amp Range, 300V AC/DC Volt Rating (31001T)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 9-14mm (18848)
- OMRON Switch 1224VDc Photoelectric Sensor (E3S-RS30B4-30)
- RACO Beam Clamp 2", (3/8-16), Mall Iron (2538)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 3/4", Steel (2233)
- RACO Strap, Emt, 1-Hole, 1-1/4", Steel (2085)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1/2", Steel (2232)
- RACO Clamp Back, 1 Rgd, 1-1/4 Emt, Mall Iron (1344)
- RACO Strap, Rgd/Imc, 1-Hole, 2", Mall Iron (1308)
- GAMPAK 49835 2 in. Rigid 2 Hole Strap (3180460)
- Raco Conduit Clamps & Hangers