Shop All Conduit Clamps & Hangers
Raco
Strap, Rgd/Imc, 1-Hole, 1-1/2", Mall Irn
Mfr # 1306
Zoro # G3750411
product price: $8.49
/ea
Sold in multiples of 25 for $212.25
$212.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Malleable Iron
- Nominal Conduit/Pipe 1-1/2"
- For Use With Rigid/IMC
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1306
- Zoro # G3750411
- UPC # 050169013069
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.0625" |
Length | 3.844" |
Height | 2 5/64" |
Overall Length | 3 27/32 in |
Length (Straight Wireway) | 3.844 in |
Overall Height | 2 3/32 in |
Overall Width | 1 1/16 in |
Mounting Hole Diameter | 0.422 in |
Compatible Conduit Trade Size | 1 1/2 in |
Compatible Pipe Size | 1 1/2 in |
Compatible Nominal Conduit/Pipe Size | 1 1/2 in |
Trade size | 1-1/2 in |
Dimensions | 3.844 in x 1.063 in x 2.078 in |
Each - Width | 1.063 in |
Size | 3.844 in x 1.063 in x 2.078 in |
Description
Conduit & Pipe Clamp, Flange Thickness 1 29/32 in, Wire Range 1.5 in, Compatible Pipe Size 1 1/2 in, Iron, Finish Electroplated, Gray, Overall Length 3 27/32 in, Overall Width 1 1/16 in, Overall Height 2 3/32 in, Compatible Conduit Trade Size 1 1/2 in, Compatible Conduit Type IMC, Rigid, RMC, Compatible Nominal Conduit/Pipe Size 1 1/2 in, For Use With Conduit, Mounting Hole Diameter 0.422 in, Mounting Type Screw On, Resistance Properties Corrosion Resistant, Steel Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 12-10 AWG PVC Ring Terminal #6 Stud PK100, Insulation Color: Yellow (160402-2100)
- PANDUIT Cable Tie, 7.9"L, Nylon, Black, PK100 (PLC2S-S10-C0)
- ANCOR Marine Grade Electrical Wire Seal - Flat Cable, 14/3 to 12/3 AWG (765012)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 50ft-Blue (WL-SW-025-50-BL)
- RACO Clamp Back, 1 Rgd, 1-1/4 Emt, Mall Iron (1344)
- RACO Clamp, Right Angle, 2" (2358RC)
- RACO Right Angle Clamp, Size 4" (2366RC)
- RACO Strap, Emt, 2-Hole, 1-1/2", Steel (2096)
- RACO Parallel Clamp, Size 1" (2324PC)
- RACO Strap, Rgd/Imc, 1-Hole, 2", Mall Iron (1308)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-U-2-4)
- Raco Conduit Clamps & Hangers