Shop All Conduit Clamps & Hangers
Raco
Strap, Nailup, 3/4 Emt, 1/2 Flex/Ac, Stl
Mfr # 2253
Zoro # G3753850
Sold in multiples of 100 for $26.00
$26.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 3/4"
- For Use With Armored, EMT, Flex, MC
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2253
- Zoro # G3753850
- UPC # 050169022535
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.25" |
Length | 2.297" |
Height | 7/64" |
Overall Length | 2 5/16 in |
Length (Straight Wireway) | 2.297 in |
Compatible Pipe Size | 3/4 in |
Overall Width | 1 1/4 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Height | 1/8 in |
Compatible Nominal Conduit/Pipe Size | 3/4 in |
Compatible Conduit Trade Size / Wire Range | 3/4 in |
Trade size | 3/4 in |
Size | 2.297 in x 1.25 in x 0.1 in |
Dimensions | 2.297 in x 1.25 in x 0.1 in |
Each - Width | 1.250 in |
Description
Nail Strap, Compatible Pipe Size 3/4 in, Steel, Finish Galvanized, Gray, Overall Length 2 5/16 in, Overall Width 1 1/4 in, Overall Height 1/8 in, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type EMT, Compatible Nominal Conduit/Pipe Size 3/4 in, For Use With Armored, Flex, MC, Mounting Type Hammer On, Resistance Properties Corrosion Resistant, cULus, Steel Thickness 0.1 in, Conduit Straps, Weight 0.02 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NC2E)
- CALBRITE Connector, 45 deg., 3/4in., Internal Insul (S60700FC45)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2121N12)
- HUBBELL Toggle Switch/Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel (SS18)
- RACO Strap, Rgd/Imc, 1-Hole, 1-1/4", Steel (1335)
- RACO Right Angle Clamp, Size 1-1/4" (2355RC)
- RACO Strap, Emt, 2-Hole, 1-1/2", Steel (2096)
- RACO Strap, Rgd/Imc, 1-Hole, 1/2", Steel (1332)
- RACO Clamp, Right Angle, 3" (2362RC)
- RACO Clamp Back, 1/2 Rgd, 3/4 Emt, Mall Iron (1342)
- FLEX-STRUT Conduit Clamp, Rigid, 8", Pipe (FS-1100A-8 E/G)
- Raco Conduit Clamps & Hangers