Shop All Conduit Clamps & Hangers
Raco
Strap, Nailup, 1/2 Emt, 3/8 Flex/Ac, Stl
Mfr # 2252
Zoro # G3753963
original price:
$0.32
12% off
Sold in multiples of 100 for $28.00
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 1/2"
- For Use With Armored, EMT, Flex, MC
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2252
- Zoro # G3753963
- UPC # 050169022528
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.063" |
Length | 2.188" |
Height | 7/64" |
Overall Length | 2 3/16 in |
Length (Straight Wireway) | 2.188 in |
Overall Width | 1 1/16 in |
Compatible Pipe Size | 1/2 in |
Overall Height | 1/8 in |
Compatible Nominal Conduit/Pipe Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Compatible Conduit Trade Size / Wire Range | 1/2 in |
Dimensions | 2.188 in x 1.063 in x 0.1 in |
Size | 2.188 in x 1.063 in x 0.1 in |
Trade size | 1/2 in |
Each - Width | 1.063 in |
Description
Nail Strap, Compatible Pipe Size 1/2 in, Steel, Finish Galvanized, Gray, Overall Length 2 3/16 in, Overall Width 1 1/16 in, Overall Height 1/8 in, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type EMT, Compatible Nominal Conduit/Pipe Size 1/2 in, For Use With Armored, Flex, MC, Mounting Type Hammer On, Resistance Properties Corrosion Resistant, cULus, Steel Thickness 0.1 in, Conduit Straps, Weight 0.02 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 6.2"L, Nylon, Black, PK1000 (PLT1.5S-M0)
- GE Miniature Circuit Breaker, THQB Series 70A, 2 Pole, 120/240V AC (THQB2170)
- CAROL Computer Cable, Shielded, 24/5,1000 Ft. (C0753A.41.10)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (92S11A22D-24A)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1/2", Steel (2232)
- RACO Strap, Rgd/Imc, 1-Hole, 1-1/4", Steel (1335)
- RACO Strap, Rgd/Imc, 1-Hole, 2", Steel (1338)
- RACO Clamp Back, 1-1/4 Rgd, 1-1/2 Emt, Mall Iron (1345)
- RACO Strap, Rgd/Imc, 1-Hole, 1-1/2", Steel (1336)
- RACO Strap, Emt, 2-Hole, 3/4", Steel (2093)
- TOLCO Cable Sway Brace, 3/16 x 1/2 In. (990)
- Raco Conduit Clamps & Hangers