Shop All Conduit Clamps & Hangers
Raco
Strap, Nailup, 1 Emt, 3/4 Flex/Ac, Steel
Mfr # 2254
Zoro # G3754042
product price: $0.35
/ea
Sold in multiples of 100 for $35.00
$35.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 1"
- For Use With Armored, EMT, Flex, MC
- Width 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2254
- Zoro # G3754042
- UPC # 050169022542
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.5" |
Length | 2.4063" |
Height | 7/64" |
Overall Length | 2 13/32 in |
Length (Straight Wireway) | 2.406 in |
Overall Height | 1/8 in |
Compatible Pipe Size | 1 in |
Overall Width | 1 1/2 in |
Compatible Nominal Conduit/Pipe Size | 1 in |
Compatible Conduit Trade Size / Wire Range | 1 in |
Compatible Conduit Trade Size | 1 in |
Trade size | 1 in |
Size | 2.406 in x 1.5 in x 0.1 in |
Dimensions | 2.406 in x 1.5 in x 0.1 in |
Each - Width | 1.500 in |
Description
Nail Strap, Compatible Pipe Size 1 in, Steel, Finish Galvanized, Gray, Overall Length 2 13/32 in, Overall Width 1 1/2 in, Overall Height 1/8 in, Compatible Conduit Trade Size 1 in, Compatible Conduit Type EMT, Compatible Nominal Conduit/Pipe Size 1 in, For Use With Armored, Flex, MC, Mounting Type Hammer On, Resistance Properties Corrosion Resistant, UL, Steel Thickness 0.09 in, Conduit Straps, Weight 0.03 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Complete control station, Harmony 9001K, 10A, zinc, red, 1 push button 1NO + 1NC STOP BREAK GLASS, NEMA 3 4 13 (9001KYK117)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 10.00x10.00x60.00, Steel (A101060RT)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 20 Amps (HBL24GBA612IV)
- CANTEX Conduit Outlet Body, PVC, LR, Standards: CSA, UL (5133650)
- RACO Strap, Emt, 2-Hole, 3/4", Steel (2093)
- RACO Clamp, Right Angle, 3" (2362RC)
- RACO Strap, Rgd/Imc, 1-Hole, 3/4", Mall Iron (1303)
- RACO Parallel Clamp, Size 1" (2324PC)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1/2", Steel (2232)
- RACO Conduit Hanger, Steel, Size 1/2" (2052TH)
- FLEX-STRUT Beam Clamp, Channel-to-Flange, Heavy-Duty (FS-5716 E/G)
- Raco Conduit Clamps & Hangers