Shop All Conduit Clamps & Hangers
Raco
Strap, Malleable Iron, Size 3/8"
Mfr # 1301
Zoro # G3752548
product price: $1.75
/ea
Sold in multiples of 100 for $175.00
$175.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Malleable Iron
- Nominal Conduit/Pipe 3/8"
- Width 0.656 in
- Length 1.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1301
- Zoro # G3752548
- UPC # 050169013014
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.656 in |
Length | 1.875 in |
Height | 0.781 in |
Dimensions | 1.875 in x 0.656 in x 0.781 in |
Size | 1.875 in x 0.656 in x 0.781 in |
Trade size | 3/8 in |
Each - Width | 0.656 in |
Details
Item | Strap |
Sub-Category | Straps |
Material | Malleable Iron |
Nominal Conduit/Pipe | 3/8" |
Conduit Type | Rigid/IMC |
Environmental Conditions | Wet Location |
Product Type | Commercial Fittings |
Fitting Type | Straps/Clampbacks |
Features | Malleable iron construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Not UL Listed; Available in trade sizes of 1/2 in. through 4 in. |
Description
Strap,Rgd/Imc,1-Hole,3/8 In.,Mall Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BDL Series 50A, 2 Pole, 347/600V AC, B Curve (BDL26050)
- CITEL DIN Rail Ethernet Protector, Poe Cat 6A, Rj45 In/Out (MJ8-POE-A)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0190" Diameter, PTFE, 600 Volts (26PTFESTRRED100)
- MERSEN Ceramic Fuse, A70QS-22F Series, Fast-Acting, 10 to 800A, 700V AC, Indicating (A70QS50-22F)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1-1/2", Steel (2236)
- RACO Beam Clamp 2", (3/8-16), Mall Iron (2538)
- RACO Strap, Rgd/Imc, 1-Hole, 2", Steel (1338)
- RACO Strap, Emt, 1-Hole, 1-1/2", Steel (2086)
- RACO Conduit Hanger, Steel, Size 1/2" (2052TH)
- RACO Right Angle Clamp, Size 4" (2366RC)
- ANVIL Beam Clamp 4, Standard, Carbon Steel, 3/8In (0500315007)
- Raco Conduit Clamps & Hangers