Shop All Conduit Clamps & Hangers
Raco
Strap, Emt, 2-Hole, 1-1/4", Steel
Mfr # 2095
Zoro # G3753677
product price: $0.37
/ea
Sold in multiples of 50 for $18.50
$18.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 1-1/4"
- For Use With EMT
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2095
- Zoro # G3753677
- UPC # 050169020951
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.75" |
Length | 3.9063" |
Height | 1 15/32" |
Overall Length | 3 29/32 in |
Length (Straight Wireway) | 3.906 in |
Compatible Nominal Conduit/Pipe Size | 1 1/4 in |
Compatible Pipe Size | 1 1/4 in |
Overall Height | 1 15/32 in |
Compatible Conduit Trade Size | 1 1/4 in |
Overall Width | 3/4 in |
Trade size | 1-1/4 in |
Each - Width | 0.750 in |
Dimensions | 3.91 in x 0.75 in x 1.465 in |
Size | 3.91 in x 0.75 in x 1.465 in |
Description
Conduit & Pipe Strap Clamp, Two-Hole, Wire Range 1.25 in, Compatible Pipe Size 1 1/4 in, Steel, Finish Electroplated, Gray, Overall Length 3 29/32 in, Overall Width 3/4 in, Overall Height 1 15/32 in, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type EMT, Compatible Nominal Conduit/Pipe Size 1 1/4 in, For Use With EMT, Mounting Type Screw On, Resistance Properties Corrosion Resistant, cULus, Steel Thickness 0.05 in, Conduit Straps, Weight 0.06 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 780W, Imax 20Ka, Female-Female N Connector (P8AX50-N/FF)
- SOUTHWIRE Phone Outlet Tester, RJ11 Connector Type (58745340)
- ZORO SELECT Round Indicator Light, Red, 12VDC (24M109)
- LEGRAND RJ11/RJ45 Cover, Ivory, Covers (5507RJ)
- RACO Strap, Rgd/Imc, 1-Hole, 3/4", Steel (1333)
- RACO Parallel Clamp, Size 3/4" (2323PC)
- RACO Right Angle Clamp, Size 1-1/2" (2356RC)
- RACO Clamp Back, 1/2 Rgd, 3/4 Emt, Mall Iron (1342)
- RACO Parallel Clamp, Size 1" (2324PC)
- RACO Strap, Emt, 2-Hole, 1/2", Steel (2092)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S210001S00)
- Raco Conduit Clamps & Hangers