Shop All Conduit Clamps & Hangers
Raco
Strap, Emt, 2-Hole, 1-1/2", Steel
Mfr # 2096
Zoro # G3753631
Sold in multiples of 50 for $24.00
$24.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 1-1/2"
- For Use With EMT
- Width 0.8906"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2096
- Zoro # G3753631
- UPC # 050169020968
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.8906" |
Length | 4.3125" |
Height | 1 3/4" |
Overall Length | 4 5/16 in |
Length (Straight Wireway) | 4.313 in |
Overall Width | 29/32 in |
Compatible Nominal Conduit/Pipe Size | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Compatible Pipe Size | 1 1/2 in |
Overall Height | 1 3/4 in |
Size | 4.31 in x 0.89 in x 1.745 in |
Trade size | 1-1/2 in |
Dimensions | 4.31 in x 0.89 in x 1.745 in |
Each - Width | 0.890 in |
Description
Conduit & Pipe Strap Clamp, Two-Hole, Wire Range 1.5 in, Compatible Pipe Size 1 1/2 in, Steel, Finish Electroplated, Gray, Overall Length 4 5/16 in, Overall Width 29/32 in, Overall Height 1 3/4 in, Compatible Conduit Trade Size 1 1/2 in, Compatible Conduit Type EMT, Compatible Nominal Conduit/Pipe Size 1 1/2 in, For Use With EMT, Mounting Type Screw On, Resistance Properties Corrosion Resistant, cULus, Steel Thickness 0.05 in, Conduit Straps, Weight 0.07 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Black, 100 ft. (2164)
- NVENT CADDY Communication Mounting Bracket, 1 Gang, Steel, - (MPLS)
- ALLIED TUBE & CONDUIT Threaded Coupling, 1" Trade Size (732325)
- IFM Cordset, 3 Pin, Receptacle, Female (E18214)
- RACO Conduit Hanger, Steel, Size 1-1/2" (2056TH)
- RACO EMT Conduit & Pipe One Hole Strap Clamp, Screw On, 1/2 in Size, Electroplated Steel (2082)
- RACO Strap, Malleable Iron, Size 3" (1312)
- RACO Strap, Steel, Size 3/8" (2081)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1", Steel (2234)
- RACO Strap, Rgd/Imc, 1-Hole, 1-1/2", Steel (1336)
- O-Z/GEDNEY CLAMP 1IN CONDUIT FITTING, 50PK (14-100G)
- Raco Conduit Clamps & Hangers