Shop All Conduit Clamps & Hangers
Raco
Strap, Emt, 1-Hole, 1", Steel
Mfr # 2084
Zoro # G3753062
product price: $0.30
/ea
Sold in multiples of 50 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 1"
- For Use With EMT
- Width 0.73"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2084
- Zoro # G3753062
- UPC # 050169020845
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.73" |
Length | 2.334" |
Height | 1 15/64" |
Overall Length | 2 11/32 in |
Length (Straight Wireway) | 2.334 in |
Compatible Pipe Size | 1 in |
Compatible Nominal Conduit/Pipe Size | 1 in |
Mounting Hole Diameter | 0.28 in |
Compatible Conduit Trade Size | 1 in |
Overall Height | 1 1/4 in |
Overall Width | 3/4 in |
Dimensions | 2.334 in x 0.73 in x 1.23 in |
Each - Width | 0.730 in |
Trade size | 1 in |
Size | 2.334 in x 0.73 in x 1.23 in |
Description
Conduit & Pipe Strap Clamp, One-Hole, Flange Thickness 1 11/64 in, Wire Range 1 in, Compatible Pipe Size 1 in, Steel, Finish Electroplated, Gray, Overall Length 2 11/32 in, Overall Width 3/4 in, Overall Height 1 1/4 in, Compatible Conduit Trade Size 1 in, Compatible Conduit Type EMT, Compatible Nominal Conduit/Pipe Size 1 in, For Use With EMT, Mounting Hole Diameter 0.28 in, Mounting Type Screw On, Resistance Properties Corrosion Resistant, UL, Steel Thickness 0.08 in, Conduit Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEMA 12, 4X, 6P, Hinged (HW-J141206CHTLWW)
- GARDNER BENDER Two Port LeverGard Lever Wire Conn, PK 10 (19-PCL2)
- KEEN 55922-S 1 in. EMT 1 Hole Strap - pack of 25 (KE151227)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 50 ft. (9858)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1-1/4", Steel (2235)
- RACO Clamp Back, 1/2 Rgd, 3/4 Emt, Mall Iron (1342)
- RACO Strap, Rgd/Imc, 1-Hole, 2", Steel (1338)
- RACO Right Angle Clamp, Size 3/4" (2353RC)
- RACO Parallel Clamp, Size 3/4" (2323PC)
- RACO Right Angle Clamp, Size 1-1/2" (2356RC)
- TOLCO Universal Swivel Brace Attachment (828)
- Raco Conduit Clamps & Hangers