Shop All Conduit Fittings
Raco
Set Screw Coupling, 2" L, 1" Conduit
Mfr # 2624
Zoro # G5493050
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Coupling
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2624
- Zoro # G5493050
- UPC # 050169026243
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 in |
Conduit Trade Size | 1 in |
Length | 2 in |
Width | 1.420 in |
Trade Size | 1 in |
Height (In.) | 1.53 in |
Compatible Conduit Trade Size | 1 in |
Overall Height | 1 1/2 in |
Inside Diameter | 1.18 in |
Outside Diameter | 1.42 in |
Overall Width | 1 13/32 in |
Dimensions | 2 in x 1.42 in x 1.53 in |
Height | 1.53 in |
Description
Set Screw Conduit Coupling, Zinc, Trade Size 1 in, Overall Length 2 in, Finish Plain, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards CSA Certified, UL Listed, For Use With EMT, For Conduit Type EMT, Overall Height 1 1/2 in, Overall Width 1 13/32 in, Weight 0.15 lb, Color Gray, Compatible Conduit Trade Size 1 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Includes Clamp, Inside Diameter 1.18 in, Outside Diameter 1.42 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Black Welding Cable, 6 ga., 50 ft. (202102-050)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-20)
- PRIME-LINE Entrygard Csmt Op Rh (TH 23077)
- LEVITON Watertight Locking Plug (28W09)
- RACO Compression Coupling, 2" Conduit Size (2828)
- RACO Sealing Washer, 3/16" L, 1-1/2", PK5 (2456)
- RACO Bushing, 23/32" L, 1-1/2" Conduit (1106)
- RACO Conn Flex, Ac/Mc, 90 deg., 1-1/2", Mall Iron (2206)
- RACO Cast Uninsulated Compression, Metallic (2842)
- RACO Offset Nipple, 1-1/4", Die Cast Zinc (1455)
- CANTEX Coupling, 1 In. Conduit, PVC, 2-3/64 In. L (6141625)
- Raco Conduit Fittings