Shop All Conduit Fittings
Raco
Set Screw Coupling, 2-3/4" L, 2" Conduit
Mfr # 3028
Zoro # G5491921
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3028
- Zoro # G5491921
- UPC # 050169030288
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 2 3/4 in |
Conduit Trade Size | 2 in |
Length | 2.75 in |
Width | 2-3/4 in |
Height (In.) | 3 in |
Trade Size | 2 in |
Overall Width | 2 3/4 in |
Overall Height | 3 in |
Compatible Conduit Trade Size | 2 in |
Height | 3 in |
Dimensions | 2.75 in x 2.75 in x 3 in |
Description
Set Screw Coupling, Steel, Trade Size 2 in, Overall Length 2 3/4 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Conduit Fitting Type Coupling, Standards UL 514B, UL Listed, For Use With Unthreaded RMC, For Conduit Type IMC, RMC, Overall Height 3 in, Overall Width 2 3/4 in, Weight 1.39 lb, Color Gray, Compatible Conduit Trade Size 2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY MPPT WireBox-M 100-30/50 & 150/35 (SCC950200000)
- EATON WIRING DEVICES Electrical Box Cover, Outlet Box, 1 Gang, Polycarbonate (WIU-1)
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR1515)
- ZORO SELECT Cable Clamp, Nylon, 7/8 In, Blk, PK10 (22CC50D0875B)
- RACO Set Screw Connector, 2" L, 2" Conduit (3008)
- RACO EMT COMPR COUPLING 1/2" DIE CAST ZINC (2822)
- RACO Grounding Bushing, 1-1/2"L, 1-1/2" Conduit (1216)
- RACO Set Screw Connector, 1-35/64"L, 1" Conduit (2636)
- RACO Three Piece Coupling, 3/4" Conduit (1503)
- RACO Connector, Flex Ac/Mc, 3-1/2", Mall Irn (2114)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1-1/2" Trade Size (SGBS-38514)
- Raco Conduit Fittings