Shop All Conduit Fittings
Raco
Set Screw Coupling, 2-13/32" L, 1" Conduit
Mfr # 2024
Zoro # G5492877
$0.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 2 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2024
- Zoro # G5492877
- UPC # 050169020241
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 2 13/32 in |
Conduit Trade Size | 1 in |
Length | 2.205 in |
Width | 1.327 in |
Height (In.) | 1.843 in |
Trade Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Overall Height | 1 13/16 in |
Overall Width | 1 5/16 in |
Height | 1.843 in |
Dimensions | 2.205 in x 1.327 in x 1.843 in |
Description
Set Screw Conduit Coupling, Steel, Trade Size 1 in, Overall Length 2 13/32 in, Finish Zinc Plated, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards cULus Listed, UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 1 13/16 in, Overall Width 1 5/16 in, Weight 0.18 lb, Color Gray, Compatible Conduit Trade Size 1 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD VALVE PLUG FORM BI 11MM (7000-42081-0000000)
- PANDUIT Ferrule, 10 AWG, PP, 5/8in., PK100 (FSD82-12-C)
- POWER FIRST Vinyl Wire Terminal Kit 194 Piece w/Tool (5UGK5)
- MONOPRICE Mp, 4 Way Coaxial Splitter (10015)
- RACO Connector, Flex Conduit, Tite Bite, 3/4 In (3303)
- RACO Three Piece Coupling, 1-1/2" Conduit (1506)
- RACO Locknut, 4 ", Steel, Non Ul (1201)
- RACO Noninsulated Connector, 3/8 In., 90 Deg (3421)
- RACO Insulated Connector, 1 In., Malleable Iron (3544)
- RACO RMC Reducing Bushing, NPS, Steel, Zinc Plated, 1/2 in to 3/4 in Size, Gray (1142)
- CANTEX Coupling, 1-1/4 In Conduit, PVC (6141626)
- Raco Conduit Fittings