Shop All Conduit Fittings
Raco
Set Screw Coupling, 1-1/2" Conduit
Mfr # 3026
Zoro # G5492308
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3026
- Zoro # G5492308
- UPC # 050169030264
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 2 5/8 in |
Conduit Trade Size | 1 1/2 in |
Length | 2.625 in |
Height (In.) | 2-1/2 in |
Trade Size | 1 1/2 in |
Width | 2-1/4 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Width | 2 1/4 in |
Overall Height | 2 1/2 in |
Dimensions | 2.625 in x 2.25 in x 2.5 in |
Height | 2.5 in |
Description
Set Screw Coupling, Steel, Trade Size 1 1/2 in, Overall Length 2 5/8 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Conduit Fitting Type Coupling, Standards UL 514B, UL Listed, For Use With Unthreaded RMC, For Conduit Type IMC, RMC, Overall Height 2 1/2 in, Overall Width 2 1/4 in, Weight 1.09 lb, Color Gray, Compatible Conduit Trade Size 1 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A20P20G)
- X1 TOOLS 1/2 Rubber Insulated Clamp 24 Clamps by X1 Tools (X1E-CON-CLA-RUB-0500x24)
- TOPAZ BODY 1/2 IN W/COVR GASKT (LB1CG)
- SUPERSTRUT Channel Raceway Box, Silver (A890EG)
- RACO Chase Closed Nipple, 3/4 In., 23/32 In. L (1663)
- RACO Conn Flex, Ac/Mc, 90 deg, Insul, 1-1/4", Iron (3205)
- RACO Cordgrip Conn, 1/2", 0.125-0.187, Alum (4801-1)
- RACO Reducing Bushing, 2" to 1-1/2" Conduit Sz (1156)
- RACO Reducing Washer, 3/4" to 1/2" Conduit Sz (1365)
- RACO Reducing Washer, 1-1/2" to 1/2" Conduit (1371)
- L.H. DOTTIE L.H. Dottie 1'' 90 Degree PVC Liquid Tight Connector, 5PK (NLT90100)
- Raco Conduit Fittings