Shop All Conduit Fittings
Raco
Set Screw Connector, For EMT Conduit
Mfr # 2604
Zoro # G5493069
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 1 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2604
- Zoro # G5493069
- UPC # 050169026045
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 17/32 in |
Conduit Trade Size | 1 in |
Length | 1.55 in |
Trade Size | 1 in |
Width | 1.420 in |
Height (In.) | 1.51 in |
Compatible Conduit Trade Size | 1 in |
Height | 1.51 in |
Dimensions | 1.55 in x 1.42 in x 1.51 in |
Description
Set Screw Conduit Connector, Zinc, Trade Size 1 in, Overall Length 1 17/32 in, Finish Plain, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards UL Listed, For Use With EMT, For Conduit Type EMT, Weight 0.13 lb, Color Gray, Compatible Conduit Trade Size 1 in, Concrete Tight Yes, Connection Type Set Screw, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Terminal, 6 to 14 AWG (KPA8CTP)
- TAYMAC Rigid C Assembly, Stamped Steel, 3/4" (RLC075)
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 2 Pole, 120/240V AC (QOB225)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 15 ft., Blk, 15A (20PX11ID)
- RACO Sealing Washer, 11/64" L, 1-1/4" (2455)
- RACO Set Screw Connector, 1-13/32" L, Zinc (2635)
- RACO Locknut, 7/32" L, 1-1/4" Conduit Steel (1005)
- RACO Conn Flex, Ac/Mc, Insul, 1-1/4", Mall Iron (3305)
- RACO Emt Compr Conn, Raintight, 3", Insul Stl (2962RT)
- RACO Sealing Locknut, 1-1/4", Steel (1205)
- EGS New Appleton Conduit Parts And Accessory (CL200)
- Raco Conduit Fittings