Shop All Conduit Fittings
Raco
Set Screw Connector, 3/4" Conduit, Steel
Mfr # 2003
Zoro # G5493218
product price: $0.90
/ea
Sold in multiples of 25 for $22.50
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 1 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2003
- Zoro # G5493218
- UPC # 050169020036
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 1 15/32 in |
Conduit Trade Size | 3/4 in |
Length | 1.476 in |
Trade Size | 3/4 in |
Height (In.) | 1.087 in |
Width | 1.087 in |
Compatible Conduit Trade Size | 3/4 in |
Dimensions | 1.476 in x 1.087 in x 1.087 in |
Height | 1.087 in |
Description
Set Screw Conduit Connector, Steel, Trade Size 3/4 in, Overall Length 1 15/32 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards cULus Listed, For Use With EMT, For Conduit Type EMT, Weight 0.13 lb, Color Gray, Compatible Conduit Trade Size 3/4 in, Concrete Tight Yes, Connection Type Set Screw, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Fiber Optic Cables, VS 3M MTRJ LC 62.5 DPX PVC (811-0L2-009)
- SIEMENS Selector switch, illuminable, 22 mm, rou, Position: 2 (3SU11502BF601BA0)
- HONDA Portable Generator, Gasoline, 1,800 W Rated, 2,200 W Surge, Recoil Start, 120V AC, 18.3/15 A (EU2200ITAN1)
- LEVITON Toggle Switch 15A 120 277V Spdt Maintained Cont Ivory (1281-I)
- RACO Set Screw Connector, 1-35/64"L, 1" Conduit (2636)
- RACO Insulated Connector, 1-1/4 In., 90 Deg (3545)
- RACO Reducing Bushing, 1-1/2" to 3/4" Conduit (1149)
- RACO Noninsulated Connector, 1" Conduit Size (4724)
- RACO Reducing Washer, 2" to 1-1/2" Conduit Sz (1379)
- RACO Compression Coupling, 2-1/2" L, Steel (2925RT)
- L.H. DOTTIE L.H. Dottie 3'' x 3/4'' Reducing Washer, 10PK (RW82)
- Raco Conduit Fittings