Shop All Conduit Fittings
Raco
Set Screw Connector, 2-7/8" L, Steel
Mfr # 2008
Zoro # G5492350
original price:
$13.15
13% off
new price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 2 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2008
- Zoro # G5492350
- UPC # 050169020081
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 2 7/16 in |
Conduit Trade Size | 2 in |
Length | 2.88 in |
Width | 2-3/4 in |
Trade Size | 2 in |
Height (In.) | 3 in |
Compatible Conduit Trade Size | 2 in |
Dimensions | 2.88 in x 2.75 in x 3 in |
Height | 3 in |
Description
Set Screw Conduit Connector, Steel, Trade Size 2 in, Overall Length 2 7/16 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards cULus Listed, For Use With EMT, For Conduit Type EMT, Weight 0.55 lb, Color Gray, Compatible Conduit Trade Size 2 in, Concrete Tight Yes, Connection Type Set Screw, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/2" Inside Diameter - 10' Length - Black (WL926-BK-10)
- PANDUIT Male Disconnect, Nyl, Full Insuld, 22, PK25 (EDNF18250FIMB-Q)
- ANCOR Heat Shrink Speaker Disconnect Female 16-14 AWG, .110 Tab - 100 Piece (327899)
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #8 Stud PK100, Max. Voltage: 600V (PNF14-8LF-C)
- RACO Insulated Connector, 3/8 In., 90 Deg (3541RAC)
- RACO Emt Compr Conn, Raintight, 3", Insul Stl (2962RT)
- RACO Compression Coupling, 2-21/64" L, Steel (2924RT)
- RACO Compression Connector, 1/2" Conduit Size (2802)
- RACO Noninsulated Connector, Multi-Angle (4733)
- RACO Noninsulated Conector, 1-1/2 In., Straight (3406)
- L.H. DOTTIE L.H. Dottie 3/4'' Straight PVC Liquid Tight Connector, 25PK (NLT75)
- Raco Conduit Fittings