Shop All Conduit Fittings
Raco
Set Screw Connector, 2-7/8" L, 2" Conduit
Mfr # 2128
Zoro # G5492159
original price:
$5.68
14% off
new price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Gray, Yellow
- Overall Length 2 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2128
- Zoro # G5492159
- UPC # 050169021286
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 2 15/32 in |
Conduit Trade Size | 2 in |
Length | 2.88 in |
Width | 2.210 in |
Trade Size | 2 in |
Height (In.) | 2.21 in |
Compatible Conduit Trade Size | 2 in |
Height | 2.21 in |
Dimensions | 2.88 in x 2.21 in x 2.21 in |
Description
Set Screw Conduit Connector, Steel, Trade Size 2 in, Overall Length 2 15/32 in, Finish Zinc Plated, Insulated Yes, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards cULus Listed, For Use With EMT, For Conduit Type EMT, Weight 0.56 lb, Color Gray, Yellow, Compatible Conduit Trade Size 2 in, Concrete Tight Yes, Connection Type Set Screw, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Male Bullet Disconnect, Blu, 16-14AWG, PK10 (055104-10)
- 3M Connector Insulators, 0.56in ID, Black, 6in (8423-6)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T125)
- SITOP SITOP PSU8200 24 V/40 A Regulated power, 400/500V, 24V, 960W, 40 A (6EP34378SB000AY0)
- RACO Reducing Washer, 2-1/2" to 1-1/2" Conduit (1382)
- RACO Reducing Washer, 4", To 2", Steel (1392)
- RACO Reducing Bushing, 1/2"-3/8", Steel (1141)
- RACO Lock Nut for Threaded RMC/IMC, 1/2 in Size, Steel, Zinc Plated (1192)
- RACO Sealing Locknut, 1-1/4", Steel (1205)
- RACO Reducing Bushing, 1-1/2" to 1/2" Conduit (1148)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Conduit Locknut, 50PK (LN125)
- Raco Conduit Fittings