Shop All Conduit Fittings
Raco
Set Screw Connector, 2-17/64" L, Steel
Mfr # 2005
Zoro # G5492536
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 2 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2005
- Zoro # G5492536
- UPC # 50169020050
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 2 3/32 in |
Conduit Trade Size | 1 1/4 in |
Length | 2.27 in |
Height (In.) | 2-1/4 in |
Width | 2.030 in |
Trade Size | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Dimensions | 2.27 in x 2.03 in x 2.25 in |
Height | 2.25 in |
Description
Set Screw Conduit Connector, Steel, Trade Size 1 1/4 in, Overall Length 2 3/32 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards cULus Listed, For Use With EMT, For Conduit Type EMT, Weight 0.3 lb, Color Gray, Compatible Conduit Trade Size 1 1/4 in, Concrete Tight Yes, Connection Type Set Screw, Includes Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P720R)
- AC WORKS 1FT L15-20P 3-Phase 20A 250V 4-Prong Plug to 6-15/20R 250V 15/20A T-Blade (L1520620-012)
- SIGMA ELECTRIC 1/2"" EMT CMPRS CNCTR50PK (TC-601)
- PANDUIT Surface Raceway, LD5 Low Volt. Single Channel, International Gray, 1 FT (6-Pack) (LD5IG6-A)
- RACO Reducing Washer, 2-1/2" to 1-1/4" Conduit (1381)
- RACO Insulated Connector, 1/2 In., Iron, 90 Deg (3542)
- RACO Cordgrip Conn, 45, 1/2", 0.35-0.45, Blue (3745-2)
- RACO Reducing Bushing, 2" to 1" Conduit Size (1154)
- RACO Compression Coupling, 1/2" Conduit, Steel (2922)
- RACO Set Screw Connector, 3/4" Conduit, Steel (2003)
- RACO Reducing Washer, 3/4" to 1/2" Conduit Sz (1365)
- Raco Conduit Fittings