Shop All Conduit Fittings
Raco
Set Screw Connector, 2-1/2" L, 2" Conduit
Mfr # 2639
Zoro # G5492140
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2639
- Zoro # G5492140
- UPC # 050169026397
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 1/2 in |
Conduit Trade Size | 2 in |
Length | 2.5 in |
Width | 2.530 in |
Thread Size | 2"-11 1/2 |
Height (In.) | 2.69 in |
Trade Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Height | 2.69 in |
Dimensions | 2.5 in x 2.53 in x 2.69 in |
Description
Set Screw Conduit Connector, Zinc, Trade Size 2 in, Overall Length 2 1/2 in, Finish Plain, Insulated Yes, Compatible Conduit Type EMT, Thread Size 2 In.-11 1/2, Conduit Fitting Type Connector, Standards UL Listed, For Use With EMT, For Conduit Type EMT, Weight 0.54 lb, Color Gray, Compatible Conduit Trade Size 2 in, Concrete Tight Yes, Connection Type Set Screw, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.5to150A, 30VAC/DC (RIBXKTA)
- HUBBELL Connector, Double Set, Blk, 300AC/DC, Female (HBL300FBK)
- HUBBELL 20A Twist-Lock Receptacle 2P 2W 250VAC L2-20R BK (HBL7210B)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 2 Pole, 240/415/440V AC, C Curve (M9F22220)
- RACO Bonding Locknut, 15/64" L, 1-1/2" Conduit (1246)
- RACO Reducing Bushing, 1/2"-3/8", Steel (1141)
- RACO Compression Connector, 3/4" Conduit Size (2803)
- RACO Conn Flex, Ac/Mc, 90 deg., 3/8", Mall Iron (2201)
- RACO Insulated Connector, 3 In., Straight (3522)
- RACO Compression Connector, 1/2" Conduit, Steel (2902RT)
- CANTEX Male Adapter, 1/2 In Conduit, PVC (5140103)
- Raco Conduit Fittings