Shop All Conduit Fittings
Raco
Set Screw Connector, 1-31/32" L, Zinc
Mfr # 2637
Zoro # G5492405
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2637
- Zoro # G5492405
- UPC # 050169026373
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 31/32 in |
Conduit Trade Size | 1 1/4 in |
Length | 1.97 in |
Width | 1.830 in |
Thread Size | 1 1/4"-11 1/2 |
Height (In.) | 1.98 in |
Trade Size | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Dimensions | 1.97 in x 1.93 in x 1.98 in |
Height | 1.98 in |
Description
Set Screw Conduit Connector, Zinc, Trade Size 1 1/4 in, Overall Length 1 31/32 in, Finish Plain, Insulated Yes, Compatible Conduit Type EMT, Thread Size 1 1/4 In.-11 1/2, Conduit Fitting Type Connector, Standards UL Listed, For Use With EMT, For Conduit Type EMT, Weight 0.29 lb, Color Gray, Compatible Conduit Trade Size 1 1/4 in, Concrete Tight Yes, Connection Type Set Screw, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Automotive Fuse, A50P Series, 150A, Very Fast Acting, 500V AC, Blade (A50P150-4)
- OMRON Safe Distance Scale, 10" H, 3" W, 3" D (88050-0090)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- EATON BUSSMANN Midget Fuse, SFE Series, 20A, 32V AC (BP/SFE-20-RP)
- RACO Noninsulated Conector, 1-1/2 In., Straight (3406)
- RACO Reducing Washer, 3-1/2" To 2", Steel (1389)
- RACO Insulated Connector, 1 In., Malleable Iron (3514RAC)
- RACO Set Screw Connector, 2" L, 2" Conduit (3008)
- RACO Connector, Flex Ac/Mc, 90, 1-1/2", Zinc (2696)
- RACO Combination Coupling, 1" Conduit (1434)
- RACO Insulated Connector, 1-1/4 In., Straight (3515RAC)
- Raco Conduit Fittings