Shop All Conduit Fittings
Raco
Set Screw Connector, 1-1/4" Conduit, Steel
Mfr # 3005
Zoro # G5492457
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3005
- Zoro # G5492457
- UPC # 050169030059
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 3/4 in |
Conduit Trade Size | 1 1/4 in |
Length | 1.75 in |
Width | 2 in |
Trade Size | 1 1/4 in |
Thread Size | 1 1/4" |
Height (In.) | 2.26 in |
Overall Width | 2 in |
Overall Height | 2 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Height | 2.26 in |
Dimensions | 1.75 in x 2 in x 2.26 in |
Description
Rigid Set Screw Connector, Steel, Trade Size 1 1/4 in, Overall Length 1 3/4 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type IMC, RMC, Thread Size 1 1/4 In., Thread Type NPS, Thread Gender Male, Conduit Fitting Type Connector, Standards UL 514B, UL Listed, For Use With Unthreaded RMC, For Conduit Type IMC, RMC, Overall Height 2 1/4 in, Overall Width 2 in, Weight 0.53 lb, Color Gray, Compatible Conduit Trade Size 1 1/4 in, Concrete Tight Yes, Connection Type Set Screw, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB4BV043)
- MARINCO 110R Marinco Sealing Collar With Threaded Ring, 30A (110R)
- GENIE Mechanical Jack, 3000 lb., Side Wind (841430GT)
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44GCP)
- RACO Reducing Washer, 2" to 1-1/4" Conduit Sz (1378)
- RACO EMT COMPR CONNECTOR 3/4" STEEL (2903)
- RACO Non-Metallic Sheath Cable Connector, Push-In, Insulated, Thermoplastic, 1/2 in Size, 5/8 in L, Black (4714)
- RACO Compression Coupling, 1-1/4" Conduit Size (2835)
- RACO Reducing Bushing, 1-1/2" to 1-1/4"Conduit (1151)
- RACO 3" Steel Lock Nut (1012)
- KILLARK Flex Coupling, Size 3/4 in., Flex L 12 in. (ECFUF-212)
- Raco Conduit Fittings