Shop All Conduit Fittings
Raco
Set Screw Connector, 1-1/4" Conduit
Mfr # 2605
Zoro # G5492719
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2605
- Zoro # G5492719
- UPC # 050169026052
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 31/32 in |
Conduit Trade Size | 1 1/4 in |
Length | 1.97 in |
Trade Size | 1 1/4 in |
Width | 1.830 in |
Height (In.) | 1.98 in |
Compatible Conduit Trade Size | 1 1/4 in |
Dimensions | 1.97 in x 1.83 in x 1.98 in |
Height | 1.98 in |
Description
Set Screw Conduit Connector, Zinc, Trade Size 1 1/4 in, Overall Length 1 31/32 in, Finish Plain, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards UL Listed, For Use With EMT, For Conduit Type EMT, Weight 0.26 lb, Color Gray, Compatible Conduit Trade Size 1 1/4 in, Concrete Tight Yes, Connection Type Set Screw, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing No Enclosure NEMA Rating, 120V AC (8911DPSO13V02)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 12.00x12.00x (A121224T1T)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SOOW1203-250)
- DAYTON Non-Illum Selectr Swtch, Cntr Key Removal (30G278)
- RACO Connector, Cable Lock, Redi-loc, 1/2 In (2715)
- RACO Three Piece Coupling, Malleable Iron (1508)
- RACO Noninsulated Connector, 1-1/2 In., 45 Deg (3446)
- RACO Rigid Insulated Set Screw, Steel (2162RAC)
- RACO Elbow 90 deg., 2-1/16" L, 1/2" Conduit (1722)
- RACO 3/8 in. D Malleable Iron/Steel Electrical Conduit Connector For Type B 15 each (3401-8)
- RACO Conn, Emt Indenter, Insul, 3/4", Steel (1993)
- Raco Conduit Fittings