Shop All Conduit Fittings
Raco
Set Screw Connector, 1-13/32" L, Zinc
Mfr # 2635
Zoro # G5492755
original price:
$1.75
9% off
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 1 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2635
- Zoro # G5492755
- UPC # 050169026359
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 13/32 in |
Conduit Trade Size | 3/4 in |
Length | 1.41 in |
Height (In.) | 1.29 in |
Width | 1.210 in |
Thread Size | 3/4"-14 |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Dimensions | 1.41 in x 1.21 in x 1.29 in |
Height | 1.29 in |
Description
Set Screw Conduit Connector, Zinc, Trade Size 3/4 in, Overall Length 1 13/32 in, Finish Plain, Insulated Yes, Compatible Conduit Type EMT, Thread Size 3/4 In.-14, Conduit Fitting Type Connector, Standards UL Listed, For Use With EMT, For Conduit Type EMT, Weight 0.25 lb, Color Gray, Compatible Conduit Trade Size 3/4 in, Concrete Tight Yes, Connection Type Set Screw, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 22 Gauge, Blue, 100ft. (230006-100)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 125A, 600V AC, Non-Indicating (FRS-R-125)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 9 A, Reversing: No (LC1K09008G7)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316424R)
- RACO Insulated Connector, 3/8 In., Straight (3511RAC)
- RACO Coupling Comb, Flex, Emt 1/2", Zinc (1482)
- RACO Grounding Bushing, 1-61/64" L, 2" Conduit (1218)
- RACO RGD/IMC COMPR CONNECTOR 3/4" STEEL (1803)
- RACO Compression Coupling, 3-5/16" L, Steel (2925)
- RACO Bonding Locknut, 17/64" L, 2" Conduit (1248)
- KEEN 02-55536PE 2 in. Rigid Elbow (KE710170)
- Raco Conduit Fittings