Shop All Conduit Fittings
Raco
Set Screw Connector, 1-11/16" L, Steel
Mfr # 2004
Zoro # G5492895
product price: $0.84
/ea
$0.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2004
- Zoro # G5492895
- UPC # 050169020043
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 1 11/16 in |
Conduit Trade Size | 1 in |
Length | 1.69 in |
Width | 1.680 in |
Height (In.) | 1.68 in |
Trade Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Dimensions | 1.69 in x 1.68 in x 1.68 in |
Height | 1.68 in |
Description
Set Screw Conduit Connector, Steel, Trade Size 1 in, Overall Length 1 11/16 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards cULus Listed, For Use With EMT, For Conduit Type EMT, Weight 0.19 lb, Color Gray, Compatible Conduit Trade Size 1 in, Concrete Tight Yes, Connection Type Set Screw, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS Wear Sleeve, J1825 (J1825)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- HAMMOND N3 Screw Cover, 36X36X12, Gray (C3SC363612GY)
- SCHNEIDER ELECTRIC Cap for push button head, Harmony XB4, plastic, green, 22mm, white marked START (ZBA333)
- RACO Bonding Locknut, 15/64" L, 1-1/4" Conduit (1245)
- RACO Compr Connector, Rgd/Imc, 3/4", Insul, Stl (3803RAC)
- RACO Bushing, 9/16" L, 3/4" Conduit (1103)
- RACO Non Insulated Compresion Connector, 4 In. (2946)
- RACO 3/4 in. D Malleable Iron/Steel Electrical Conduit Elbow For Type B 10 each (3423-8)
- RACO Compression Coupling, 3-23/64" L, Steel (2928)
- HUBBELL WIRING DEVICE-KELLEMS Noninsulated Connector, 3/4" Conduit Size (P075CGY)
- Raco Conduit Fittings