Shop All Conduit Fittings
Raco
Service Entrance Head, 4 In., Aluminum
Mfr # 2416
Zoro # G4417892
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT, IMC, RMC
- Conduit Fitting Type Cap
- Conduit Fitting Material Aluminum
- Color Natural
- Overall Length 9 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2416
- Zoro # G4417892
- UPC # 50169024164
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 9 11/32 in |
Conduit Trade Size | 4 in |
Length | 6.875 in |
Trade Size | 4 in |
Height (In.) | 8-5/8 in |
Thread Size | 4" |
Width | 7-3/4 in |
Compatible Conduit Trade Size | 4 in |
Overall Height | 8 5/8 in |
Overall Width | 7 3/4 in |
Outside Diameter | 8.16 in |
Dimensions | 6.875 in x 7.75 in x 8.625 in |
Height | 8.625 in |
Insulating Hole Diameter | 3 Holes 1.756 Dia in4 Holes 1.125 Dia in |
Description
Service Entrance Caps for RMC/IMC, Aluminum, Trade Size 4 in, Overall Length 9 11/32 in, Finish Plain, Insulated Yes, Compatible Conduit Type EMT, IMC, RMC, Thread Size 4 In., Conduit Fitting Type Cap, Standards UL Listed, For Use With Metallic Conduit, For Conduit Type EMT, IMC, RMC, Overall Height 8 5/8 in, Overall Width 7 3/4 in, Weight 5.01 lb, Color Natural, Compatible Conduit Trade Size 4 in, Connection Type Clamp, Includes Clamp, Insulation Material Plastic, Outside Diameter 8.16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 500 PK (46-507N)
- HELLA H61922001 Switch Rocker Oval LED Amber (H57-H61922001)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, Double Gang, 2 Gang, Aluminum, Square (5346-0)
- WIREMOLD Junction Box, Round, Steel (1542D)
- RACO Lock Nut for Threaded RMC/IMC, 1/2 in Size, Steel, Zinc Plated (1192)
- RACO Rigid/EMT Conduit Coupling, Steel (2140)
- RACO Compression Coupling, 1" Conduit (2924)
- RACO Reducing Washer, 2-1/2" to 1-1/2" Conduit (1382)
- RACO Grounding Connector, 1 In., Malleable Iron (3544-3)
- RACO Reducing Washer, 1-1/2" to 1-1/4" Conduit (1374)
- RACO Compression Coupling, 3-23/64" L, Steel (2928)
- Raco Conduit Fittings