Shop All Conduit Fittings
Raco
Service Entrance Head, 3 In., Aluminum
Mfr # 2412
Zoro # G4419615
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT, IMC, RMC
- Conduit Fitting Type Cap
- Conduit Fitting Material Aluminum
- Color Natural
- Overall Length 8 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2412
- Zoro # G4419615
- UPC # 50169024126
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 8 3/32 in |
Conduit Trade Size | 3 in |
Length | 5.434 in |
Height (In.) | 7-1/4 in |
Trade Size | 3 in |
Thread Size | 3" |
Width | 7-3/4 in |
Overall Height | 7 1/4 in |
Outside Diameter | 6.44 in |
Compatible Conduit Trade Size | 3 in |
Overall Width | 7 3/4 in |
Insulating Hole Diameter | 3 Holes 1.313 Dia in3 Holes 0.875 Dia in1 Hole 1 Dia in |
Height | 7.25 in |
Dimensions | 5.434 in x 7.75 in x 7.25 in |
Description
Service Entrance Caps for RMC/IMC, Aluminum, Trade Size 3 in, Overall Length 8 3/32 in, Finish Plain, Insulated Yes, Compatible Conduit Type EMT, IMC, RMC, Thread Size 3 In., Conduit Fitting Type Cap, Standards UL Listed, For Use With Metallic Conduit, For Conduit Type EMT, IMC, RMC, Overall Height 7 1/4 in, Overall Width 7 3/4 in, Weight 4.1 lb, Color Natural, Compatible Conduit Trade Size 3 in, Connection Type Clamp, Includes Clamp, Insulation Material Plastic, Outside Diameter 6.44 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Green, LED (9001KT38LG)
- PACER GROUP Pacer 16/3 AWG Triplex Cable, Black/Green/White, 100' (W16/3-100)
- QUICKCABLE Heat Shrink Tubing, 1/4" Red 6", PK5 (5667-005R)
- WIEGMANN Wireway, 6x6 Sq In, Telescope, 9.50-15 In L (AF0606)
- RACO Set Screw Connector, 2-7/8" L, 2" Conduit (2128)
- RACO Reducing Washer, 2" to 1-1/2" Conduit Sz (1379)
- RACO Reducing Bushing, 1-1/2" to 1" Conduit Sz (1150)
- RACO Noninsulated Connector, 3/8 In., Straight (3401)
- RACO Reducing Washer, 2" to 1-1/4" Conduit Sz (1378)
- RACO EMT COMPR COUPLING 1/2" DIE CAST ZINC (2822)
- CANTEX Female Adapter, 1-1/4 In Conduit, PVC (5140046)
- Raco Conduit Fittings