Shop All Conduit Fittings
Raco
Service Entrance Head, 3-1/2 In., Aluminum
Mfr # 2414
Zoro # G4417883
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT, IMC, RMC
- Conduit Fitting Type Cap
- Conduit Fitting Material Aluminum
- Color Natural
- Overall Length 9 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2414
- Zoro # G4417883
- UPC # 050169024140
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 9 9/16 in |
Conduit Trade Size | 3 1/2 in |
Length | 6.75 in |
Height (In.) | 8-5/8 in |
Trade Size | 3 1/2 in |
Width | 7-3/4 in |
Thread Size | 3 1/2" |
Outside Diameter | 8.16 in |
Overall Height | 8 5/8 in |
Overall Width | 7 3/4 in |
Compatible Conduit Trade Size | 3 1/2 in |
Height | 8.625 in |
Dimensions | 6.75 in x 7.75 in x 8.625 in |
Insulating Hole Diameter | 3 Holes 1.313 Dia in4 Holes 1.125 Dia in |
Description
Service Entrance Caps for RMC/IMC, Aluminum, Trade Size 3 1/2 in, Overall Length 9 9/16 in, Finish Plain, Insulated Yes, Compatible Conduit Type EMT, IMC, RMC, Thread Size 3 1/2 In., Conduit Fitting Type Cap, Standards UL Listed, For Use With Metallic Conduit, For Conduit Type EMT, IMC, RMC, Overall Height 8 5/8 in, Overall Width 7 3/4 in, Color Natural, Compatible Conduit Trade Size 3 1/2 in, Connection Type Clamp, Includes Clamp, Insulation Material Plastic, Outside Diameter 8.16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- CAROL Comm Cable, Shielded, Riser, 16/4, 1000 Ft. (E2044S.41.10)
- SCHNEIDER ELECTRIC Illuminated selector switch, Harmony XB4, metal, orange handle, 22mm, universal LED, 2 positions, 1NO + 1NC, 110...120V AC (XB4BK125G5)
- JOHNSON CONTROLS A19Aba-40C Remote Bulb Temp. (A19ABA-40C)
- RACO Service Entrance Head, 2 In., Aluminum (2408)
- RACO Compression Connector, 1/2" Conduit Size (2802)
- RACO Set Screw Connector, 1-1/4" Conduit (2605)
- RACO Coupling Comb, Flex, Emt 3/4", Zinc (1483)
- RACO Offset Nipple, 2", Die Cast Zinc (1458)
- RACO Grounding Bushing, 1-1/2"L, 1-1/2" Conduit (1216)
- CALBOND Connector, 3/4in., 90deg Lt, PVC Coated (PV0700LT7590)
- Raco Conduit Fittings