Shop All Conduit Fittings
Raco
Service Entrance Head, 2 In., Aluminum
Mfr # 2408
Zoro # G4418547
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT, IMC, RMC
- Conduit Fitting Type Cap
- Conduit Fitting Material Aluminum
- Color Natural
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2408
- Zoro # G4418547
- UPC # 050169024089
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 6 in |
Conduit Trade Size | 2 in |
Length | 4.375 in |
Height (In.) | 5-7/8 in |
Thread Size | 2"-11 1/2 |
Trade Size | 2 in |
Width | 4-1/4 in |
Overall Height | 5 7/8 in |
Overall Width | 4 1/4 in |
Outside Diameter | 4.72 in |
Compatible Conduit Trade Size | 2 in |
Insulating Hole Diameter | 3 Holes 1 Dia in2 Holes 0.750 Dia in1 Hole 0.531 Dia in |
Height | 5.875 in |
Dimensions | 4.375 in x 4.25 in x 5.875 in |
Description
Service Entrance Caps for RMC/IMC, Aluminum, Trade Size 2 in, Overall Length 6 in, Finish Plain, Insulated Yes, Compatible Conduit Type EMT, IMC, RMC, Thread Size 2 In.-11 1/2, Conduit Fitting Type Cap, Standards UL Listed, For Use With Metallic Conduit, For Conduit Type EMT, IMC, RMC, Overall Height 5 7/8 in, Overall Width 4 1/4 in, Weight 1.08 lb, Color Natural, Compatible Conduit Trade Size 2 in, Connection Type Clamp, Includes Clamp, Insulation Material Plastic, Outside Diameter 4.72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1/2 in. x 50 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT012050FB)
- PANDUIT Cable Tie, Releasable, 34.2L (869mm), Ex (PRT10EH-Q0)
- NVENT HOFFMAN Qline D, Type 4x, 200x120x85mm, Abs (Q20129ABD)
- SOUTHWIRE Electrical Box, 13.5 cu in, Handy Box, Steel, Rectangular (G19282-UPC)
- RACO Locknut, 2", Steel, Non Ul (1198)
- RACO Reducing Bushing, 1-1/2" to 1" Conduit Sz (1150)
- RACO Hub, 1-1/2" Conduit, 1-33/64" L, Zinc (1703)
- RACO Conn Flex, Ac/Mc, 90 deg., 2", Mall Iron (2208)
- RACO 3/8 in. D Malleable Iron/Steel Electrical Conduit Connector For Type B 15 each (3401-8)
- RACO EMT Set Screw Connector, Steel (2160)
- HALEX 1/2 in. Electrical Metallic Tube EMT Set-Screw Connectors, 5PK (26270)
- Raco Conduit Fittings