Shop All Conduit Fittings
Raco
Service Entrance Head, 1 In., Aluminum
Mfr # 2404
Zoro # G4417856
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT, IMC, RMC
- Conduit Fitting Type Cap
- Conduit Fitting Material Aluminum
- Color Natural
- Overall Length 3 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2404
- Zoro # G4417856
- UPC # 050169024041
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 3 9/32 in |
Conduit Trade Size | 1 in |
Length | 2.125 in |
Trade Size | 1 in |
Width | 2.720 in |
Thread Size | 1"-11 1/2 |
Height (In.) | 3.063 in |
Overall Width | 2 23/32 in |
Outside Diameter | 2.61 in |
Overall Height | 3 1/16 in |
Compatible Conduit Trade Size | 1 in |
Dimensions | 2.125 in x 2.72 in x 3.063 in |
Insulating Hole Diameter | 3 Holes 0.500 Dia in2 Holes 0.438 Dia in |
Height | 3.063 in |
Description
Service Entrance Caps for RMC/IMC, Aluminum, Trade Size 1 in, Overall Length 3 9/32 in, Finish Plain, Insulated Yes, Compatible Conduit Type EMT, IMC, RMC, Thread Size 1 In.-11 1/2, Conduit Fitting Type Cap, Standards UL Listed, For Use With Metallic Conduit, For Conduit Type EMT, IMC, RMC, Overall Height 3 1/16 in, Overall Width 2 23/32 in, Weight 0.37 lb, Color Natural, Compatible Conduit Trade Size 1 in, Connection Type Clamp, Includes Clamp, Insulation Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX SleevIng, 1.750 In., 25 ft. L, Silver (TTN1.75SV25)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Brown (GFTR2)
- ALLEN TEL Modular Adapter Plug-Modular to PBX, Black (GB478B-00)
- SIEMENS Push Button operator, 30 mm, Red (52PM9W2)
- RACO Reducing Bushing, 1-1/4" to 1/2" Conduit (1145)
- RACO Noninsulated Connector, 1-1/4 In., 45 Deg (3445)
- RACO Grounding Connector, 3/8" Conduit Size (3541-3)
- RACO Cordgrip Conn, 45, 1/2", 0.35-0.45, Blue (3745-2)
- RACO Compression Coupling, 3-19/64" L, Steel (2926)
- RACO Insulated Conector, 1/2 In., Nylon, Straght (3512-3)
- APPLETON ELECTRIC Drain, Ordinary Location, CF Alum, 3/4In (CRN75)
- Raco Conduit Fittings