Shop All Conduit Fittings
Raco
Service Entrance Head, 1-1/2 In., Aluminum
Mfr # 2406
Zoro # G4417874
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT, IMC, RMC
- Conduit Fitting Type Cap
- Conduit Fitting Material Aluminum
- Color Natural
- Overall Length 4 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2406
- Zoro # G4417874
- UPC # 050169024065
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 4 21/32 in |
Conduit Trade Size | 1 1/2 in |
Length | 3.25 in |
Width | 3-3/4 in |
Height (In.) | 4-3/8 in |
Trade Size | 1 1/2 in |
Thread Size | 1 1/2"-11 1/2 |
Overall Width | 3 3/4 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Height | 4 3/8 in |
Outside Diameter | 3.41 in |
Insulating Hole Diameter | 3 Holes 0.750 Dia in2 Holes 0.598 Dia in1 Hole 0.438 Dia in |
Height | 4.375 in |
Dimensions | 3.25 in x 3.75 in x 4.375 in |
Description
Service Entrance Caps for RMC/IMC, Aluminum, Trade Size 1 1/2 in, Overall Length 4 21/32 in, Finish Plain, Insulated Yes, Compatible Conduit Type EMT, IMC, RMC, Thread Size 1 1/2 In.-11 1/2, Conduit Fitting Type Cap, Standards UL Listed, For Use With Metallic Conduit, For Conduit Type EMT, IMC, RMC, Overall Height 4 3/8 in, Overall Width 3 3/4 in, Weight 0.73 lb, Color Natural, Compatible Conduit Trade Size 1 1/2 in, Connection Type Clamp, Includes Clamp, Insulation Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, IEC C14, SJT, 1.5 ft., 10A, 18/3 (5XFR9ID)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 2, Slvr (TCA-104-118)
- FLUKE UL Class Fuse, Fast-Acting, 0.44A, 1000V AC (FUSE-440MA/1000VB5)
- ZORO SELECT Flexible Steel Conduit, 25 ft. L (5502-22-00)
- RACO Service Entrance Head, 2 In., Aluminum (2408)
- RACO 34228 05 in Liquid Tight 90 Degree Conduit Connector (33053)
- RACO Set Screw Coupling, 2-7/8" L, Zinc (2626)
- RACO Set Screw Coupling, 2-13/32" L, 1" Conduit (2024)
- RACO Sealing Washer, 5/64" L, 1/2" (2452)
- RACO Reducing Washer, 1" to 3/4" Conduit Size (1367)
- REMKE Conduit Hub, Die Cast Zinc, 2 1/2" NPT (WH-7)
- Raco Conduit Fittings