Shop All Conduit Fittings
Raco
Sealing Washer, 5/64" L, 1/2"
Mfr # 2452
Zoro # G5493139
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Washers
- Overall Length 0.078 in
- Includes clamp
- Features 1-piece steel ring with neoprene gasket provides a raintight seal; Steel ring is zinc electroplated for added corrosion protection; 1-piece design assures proper installation; Available in trade sizes 1/2 in. through 2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2452
- Zoro # G5493139
- UPC # 050169024522
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 0.078 in |
Conduit Size (In.) | 1/2 |
Length | 0.078 in |
Width | 1.078 in |
Trade Size | 1/2 in |
Height (In.) | 1.078 in |
Dimensions | 0.078 in x 1.078 in x 1.078 in |
Height | 1.078 in |
Details
For Conduit Type | Liquid Tight Conduit |
Conduit Fitting Type | Washers |
Item | Liquid Tight Sealing Ring |
Includes | clamp |
Features | 1-piece steel ring with neoprene gasket provides a raintight seal; Steel ring is zinc electroplated for added corrosion protection; 1-piece design assures proper installation; Available in trade sizes 1/2 in. through 2 in. |
Sub-Category | Installation Accessories |
Function | Provides a Liquid-tight, Dust-tight, Seal of Fitting at Enclosures |
Material | Steel/Neoprene |
For Use With | Fittings and Enclosures |
Application | Commercial Fittings |
Standards | cULus Listed |
Fitting Type | Washers |
Standard Package | 100 |
Certified Listed | cULus Listed |
Conduit Type | Liquidtight |
Description
Liquid Tight Sealing Ring, Installation Accessories, Material Steel/Neoprene, For Use With Fittings and Enclosures, Provides a Liquid-tight, Dust-tight, Seal of Fitting at Enclosures Function, Conduit Size (In.) 1/2, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20232BB40)
- LEVITON Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNL2-HGW)
- HOFFMAN IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc (VS-CE2532SSPT)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, In-Use (MR420CG)
- RACO Set Screw Coupling, 1-1/2" L, 1/2" Conduit (2622)
- RACO EMT Set Screw Connector, Steel (2160)
- RACO Sealing Washer, 11/64" L, 1" (2454)
- RACO Insulating Bushing, 31/64" L, 1" Conduit (1404)
- RACO UF Cable Connector, 1-37/64" L, 2" Conduit (2858)
- RACO Locknut, 1" Conduit, 3/16" L, Steel (1194)
- CALBRITE Grounding Hub, 1-1/4in, 1-31/32inL, 316 SS (S61200LTV2)
- Raco Conduit Fittings