Shop All Conduit Fittings
Raco
Sealing Washer, 5/32" L, 3/4"
Mfr # 2453
Zoro # G5492947
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Washers
- Overall Length 0.156 in
- Includes clamp
- Features 1-piece steel ring with neoprene gasket provides a raintight seal; Steel ring is zinc electroplated for added corrosion protection; 1-piece design assures proper installation; Available in trade sizes 1/2 in. through 2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2453
- Zoro # G5492947
- UPC # 50169024539
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 0.156 in |
Conduit Size (In.) | 3/4 |
Length | 0.156 in |
Trade Size | 3/4 in |
Height (In.) | 1.344 in |
Width | 1.344 in |
Dimensions | 0.156 in x 1.344 in x 1.344 in |
Height | 1.344 in |
Details
For Conduit Type | Liquid Tight Conduit |
Conduit Fitting Type | Washers |
Item | Liquid Tight Sealing Ring |
Includes | clamp |
Features | 1-piece steel ring with neoprene gasket provides a raintight seal; Steel ring is zinc electroplated for added corrosion protection; 1-piece design assures proper installation; Available in trade sizes 1/2 in. through 2 in. |
Material | Steel/Neoprene |
For Use With | Fittings and Enclosures |
Sub-Category | Installation Accessories |
Function | Provides a Liquid-tight, Dust-tight, Seal of Fitting at Enclosures |
Application | Commercial Fittings |
Standards | cULus Listed |
Certified Listed | cULus Listed |
Conduit Type | Liquidtight |
Standard Package | 50 |
Fitting Type | Washers |
Description
Liquid Tight Sealing Ring, Installation Accessories, Material Steel/Neoprene, For Use With Fittings and Enclosures, Provides a Liquid-tight, Dust-tight, Seal of Fitting at Enclosures Function, Conduit Size (In.) 3/4, Includes Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 30A, 250V AC, Non-Indicating, 10kA at 250V AC (FNM-30)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 1-1/4" Inside Dia - Black - 4' Long Stick (HS465-BK)
- MERSEN Surge Protector, 3 Phase, 347/600V, 4 Poles, 5, 75kA (STP600YN07)
- PANDUIT Multi-Tap Connector, 2 AWG-14 AWG (PISR2-1)
- RACO Set Screw Connector, 2" Conduit (2608)
- RACO 3/4 in. D Malleable Iron/Steel Electrical Conduit Elbow For Type B 10 each (3423-8)
- RACO NMSC Connector, 15/16" L, 3/4" Conduit (2863)
- RACO Insulated Connector, 3/8 In., 45 Deg (3561)
- RACO Insulated Connector, 4 In., Straight (3526)
- RACO Noninsulated Connector, 1/2 In., 90 Deg (3422)
- KILLARK Plug, Recessed, 2 In (PLUG6)
- Raco Conduit Fittings