Shop All Conduit Fittings
Raco
Sealing Washer, 3/16" L, 1-1/2", PK5
Mfr # 2456
Zoro # G5492265
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Washers
- Overall Length 0.188 in
- Includes clamp
- Features 1-piece steel ring with neoprene gasket provides a raintight seal; Steel ring is zinc electroplated for added corrosion protection; 1-piece design assures proper installation; Available in trade sizes 1/2 in. through 2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2456
- Zoro # G5492265
- UPC # 050169024560
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 0.188 in |
Conduit Size (In.) | 1-1/2 |
Length | 0.188 in |
Height (In.) | 2.36 in |
Width | 2.360 in |
Trade Size | 1-1/2 in |
Dimensions | 0.188 in x 2.36 in x 2.36 in |
Height | 2.36 in |
Details
For Conduit Type | Liquid Tight Conduit |
Conduit Fitting Type | Washers |
Item | Liquid Tight Sealing Ring |
Includes | clamp |
Features | 1-piece steel ring with neoprene gasket provides a raintight seal; Steel ring is zinc electroplated for added corrosion protection; 1-piece design assures proper installation; Available in trade sizes 1/2 in. through 2 in. |
Material | Steel/Neoprene |
For Use With | Fittings and Enclosures |
Function | Provides a Liquid-tight, Dust-tight, Seal of Fitting at Enclosures |
Sub-Category | Installation Accessories |
Standards | cULus Listed |
Application | Commercial Fittings |
Standard Package | 25 |
Conduit Type | Liquidtight |
Certified Listed | cULus Listed |
Fitting Type | Washers |
Description
Liquid Tight Sealing Ring, Installation Accessories, Material Steel/Neoprene, For Use With Fittings and Enclosures, Provides a Liquid-tight, Dust-tight, Seal of Fitting at Enclosures Function, Conduit Size (In.) 1-1/2, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Perforated Panels, fits 24x16, Gray, Steel (A24N16MPP)
- EATON Manual Mtr Protector, 25A, Rotary, Frame D (XTPR025DC1)
- SOUTHWIRE 12 AWG 2 Conductor Stranded Metal Clad 600V 100 ft. SLVR (69114723)
- APPLETON ELECTRIC Conduit Body Cover, Steel Screws, Form 85 (K250&300-A)
- RACO Set Screw EMT Coupling, Steel (2154)
- RACO Rgd/Imc Hub, 2-1/2", Insul Die Cast Zinc (1710)
- RACO Insulated Connector, 1-1/4 In., 45 Deg (3565)
- RACO Noninsulated Connector, 2 In., 90 Deg (3428)
- RACO Reducing Bushing, 3" To 2-1/2", Steel (1169)
- RACO Emt Insulating Bushing, 1" (2174RAC)
- RACO Compr Connector, Rgd/Imc, 3/4", Insul, Stl (3803RAC)
- Raco Conduit Fittings