Shop All Conduit Fittings
Raco
Sealing Washer, 11/64" L, 1"
Mfr # 2454
Zoro # G5492746
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Washers
- Overall Length 0.172 in
- Includes clamp
- Features 1-piece steel ring with neoprene gasket provides a raintight seal; Steel ring is zinc electroplated for added corrosion protection; 1-piece design assures proper installation; Available in trade sizes 1/2 in. through 2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2454
- Zoro # G5492746
- UPC # 050169024546
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 0.172 in |
Conduit Size (In.) | 1 |
Length | 0.172 in |
Trade Size | 1 in |
Height (In.) | 1-5/8 in |
Width | 1-5/8 in |
Height | 1.625 in |
Dimensions | 0.172 in x 1.625 in x 1.625 in |
Details
For Conduit Type | Liquid Tight Conduit |
Conduit Fitting Type | Washers |
Item | Liquid Tight Sealing Ring |
Includes | clamp |
Features | 1-piece steel ring with neoprene gasket provides a raintight seal; Steel ring is zinc electroplated for added corrosion protection; 1-piece design assures proper installation; Available in trade sizes 1/2 in. through 2 in. |
Function | Provides a Liquid-tight, Dust-tight, Seal of Fitting at Enclosures |
Sub-Category | Installation Accessories |
For Use With | Fittings and Enclosures |
Material | Steel/Neoprene |
Standards | cULus Listed |
Application | Commercial Fittings |
Certified Listed | cULus Listed |
Fitting Type | Washers |
Standard Package | 50 |
Conduit Type | Liquidtight |
Description
Liquid Tight Sealing Ring, Installation Accessories, Material Steel/Neoprene, For Use With Fittings and Enclosures, Provides a Liquid-tight, Dust-tight, Seal of Fitting at Enclosures Function, Conduit Size (In.) 1, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, hinged, 20in W x 38in H (NC38FHR)
- ABB A9-30-01-84, CONTACTOR, 3P, 115VCOIL, 21A MAX (A9-30-01-84)
- BURNDY Insulated Multitap Connector, 2.50 In. L (1PL3502)
- EATON Circuit Breaker, PDG Series 100A, 3 Pole, 600V AC, A Curve (PDG23F0100TFFJ)
- RACO Connector, Emt Compr, Insul, 3", Steel (2962)
- RACO Reducing Washer, 3/4" to 1/2" Conduit Sz (1365)
- RACO Set Screw Connector, 1-1/2" Conduit (2606)
- RACO Reducing Washer, 2" to 1" Conduit Size (1377)
- RACO Conn Flex, Ac/Mc, 90 deg, Insul, 1-1/4", Iron (3205)
- RACO Set Screw Coupling, 3/4" Conduit, Steel (2023)
- RACO CONNECTOR FLEX AC/MC 90 1" ZINC (2694)
- Raco Conduit Fittings