Shop All Electrical Box Hardware
Raco
Sealing LockNut for Threaded RMC/IMC, Locknut Accessory, Zinc Plated Steel
Mfr # 1202
Zoro # G3670110
product price: $1.69
/ea
Sold in multiples of 100 for $169.00
$169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Locknut
- Material Zinc Plated Steel
- Length 0.219 in
- Width 1.141 in
- Conduit Size (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1202
- Zoro # G3670110
- UPC # 50169012024
- Country of Origin India
- Category Electrical Box Hardware
Dimensions
Length | 0.219 in |
Width | 1.141 in |
Conduit Size (In.) | 1/2 in |
Trade Size | 1/2 in |
Dimensions | 0.219 in x 1.141 in x 1.141 in |
Size | 0.219 in x 1.141 in x 1.141 in |
Height | 1.141 in |
Each - Width | 1.141 in |
Details
Item | Sealing LockNut for Threaded RMC/IMC |
Accessory Type | Locknut |
Material | Zinc Plated Steel |
Sub-Category | Locking Accessories |
Standards | CSA Certified, UL 514B, UL Listed |
For Conduit Type | IMC, RMC |
Finish | Zinc Plated |
Conduit Type | Rigid/IMC |
Standard | UL 514B |
Product Type | Commercial Fittings |
Industry Standard(s) | UL 514B |
Environmental Conditions | Wet Location |
Certified Listed | UL Listed;CSA Certified |
Fitting Type | Locknuts |
Features | All steel construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection; Economical alternative to a threaded enclosure connector; UL and CSA Listed; Available in trade sizes 1/2 in. through 4 in. |
Compatible Conduit Type | IMC, RMC |
Description
Sealing LockNut for Threaded RMC/IMC, Steel, Trade Size 1/2 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Standards CSA Certified, UL 514B, UL Listed, For Conduit Type IMC, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Fxd, NO (CCS-121050)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 5/16" Stud PK20 (P6-56R-E)
- EATON BUSSMANN Circuit Limiter, ANL Series, 80A, Fast-Acting, 32V AC, Bolt-On (ANL-80)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #8 Stud PK100 (PV18-8R-CY)
- RACO Low Voltage Mounting Bracket, Bracket Accessory, Mounting Bracket (9008)
- RACO Electrical Box, Box Accessory, Steel, Square Box (911-6)
- RACO Extension Ring, 1 Gang, Galvanized steel, Outlet Box (661)
- RACO Mud Ring, Ring Accessory, 3 Gang, Steel, Floor Box (792)
- RACO Extension Ring, Ring Accessory, 2 Gang, Steel, Square Box (201)
- RACO Mud Ring, Ring Accessory, 1 Gang, Galvanized Zinc, Square Box (773)
- WIEGMANN Back Panel, Panel Accessory, Carbon Steel (N1P2424)
- Raco Electrical Box Hardware