Shop All Conduit Fittings
Raco
Sealing Locknut, 3/4", Steel
Mfr # 1203
Zoro # G3752843
product price: $1.25
/ea
Sold in multiples of 100 for $125.00
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Locknuts
- Overall Length 7/32 in
- Finish Zinc Plated
- Features All steel construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection; Economical alternative to a threaded enclosure connector; UL and CSA Listed; Available in trade sizes 1/2 in. through 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1203
- Zoro # G3752843
- UPC # 050169012031
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 7/32 in |
Length | 0.235 in |
Height (In.) | 1.391 in |
Width | 1.391 in |
Trade Size | 3/4 in |
Thread Size | 3/4"-14 |
Inside Diameter | 0.98 in |
Overall Width | 1 3/8 in |
Outside Diameter | 1.39 in |
Overall Height | 1 3/8 in |
Compatible Conduit Trade Size | 3/4 in |
Dimensions | 0.235 in x 1.391 in x 1.391 in |
Height | 1.391 in |
Description
Sealing LockNut for Threaded RMC/IMC, Steel, Trade Size 3/4 in, Overall Length 7/32 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Thread Size 3/4 In.-14, Thread Type NPT, Conduit Fitting Type Locknut, Standards CSA Certified, UL 514B, UL Listed, For Use With Threaded RMC, For Conduit Type IMC, RMC, Overall Height 1 3/8 in, Overall Width 1 3/8 in, Weight 0.02 lb, Compatible Conduit Trade Size 3/4 in, Connection Orientation Straight, Connection Type Threaded, Inside Diameter 0.98 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 7A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-7)
- APPLETON ELECTRIC Flexible Fixture Hanger, 1/2In Hub, Iron (JBK-50-BS)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (XB5AG41)
- USA INDUSTRIALS Aftermarket Allen-Bradley Bulletin 100/IEC Contact Kit - Replaces 40781-800-01, 3-Pole (9663CA)
- RACO Connector, Flex Ac/Mc, 1/2", Dc Zinc (2632)
- RACO Reducing Bushing, 1-1/2" to 1-1/4"Conduit (1151)
- RACO Conn Flex, Ac/Mc, 90 deg, Insul, 1-1/4", Iron (3205)
- RACO Emt Offset Conn, 1/2", Die Cast Zinc (1762)
- RACO Conn Flex, Ac/Mc, Insul, 1-1/4", Mall Iron (3305)
- RACO Noninsulated Connector, 1/2 In., Straight (3402)
- ACDELCO Element-A/Cl, A178Cw (A178CW)
- Raco Conduit Fittings