Shop All Conduit Fittings
Raco
Sealing Locknut, 3-1/2", Steel
Mfr # 1210
Zoro # G3752642
product price: $23.99
/ea
Sold in multiples of 15 for $359.85
$359.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Locknuts
- Overall Length 5/32 in
- Finish Zinc Plated
- Features All steel construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection; Economical alternative to a threaded enclosure connector; UL and CSA Listed; Available in trade sizes 1/2 in. through 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1210
- Zoro # G3752642
- UPC # 050169012109
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 5/32 in |
Length | 0.169 in |
Width | 4-3/4 in |
Height (In.) | 5-3/4 in |
Trade Size | 3 1/2 in |
Thread Size | 3 1/2"-8 |
Inside Diameter | 3.93 in |
Overall Height | 5 3/4 in |
Overall Width | 4 3/4 in |
Compatible Conduit Trade Size | 3 1/2 in |
Outside Diameter | 4.69 in |
Height | 5.75 in |
Dimensions | 0.169 in x 4.75 in x 5.75 in |
Description
Sealing LockNut for Threaded RMC/IMC, Steel, Trade Size 3 1/2 in, Overall Length 5/32 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Thread Size 3 1/2 In.-8, Thread Type NPT, Conduit Fitting Type Locknut, Standards CSA Certified, UL 514B, UL Listed, For Use With Threaded RMC, For Conduit Type IMC, RMC, Overall Height 5 3/4 in, Overall Width 4 3/4 in, Weight 0.22 lb, Compatible Conduit Trade Size 3 1/2 in, Connection Orientation Straight, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12-RJ45-ETHERNET-ADAPTER 90°, D-Cod., 4-pol. (7000-99052-0000000)
- RACO Strap, Rgd/Imc, 1-Hole, 1", Mall Iron (1304)
- LINEMASTER Classic IV - Guarded (TWIN 88SH2-05)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC300)
- RACO Reducing Washer, 2-1/2" to 2" Conduit Sz (1383)
- RACO Grounding Bushing, 1-1/2"L, 1-1/2" Conduit (1216)
- RACO Set Screw Connector, 1/2" Conduit, Zinc (2634)
- RACO Noninsulated Connector, 3/4 In., Straight (3403)
- RACO CONNECTOR FLEX AC/MC 3/4 DIE CAST ZINC (2193)
- RACO Insulated Connector, 1-1/2 In., 90 Deg (3546)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 24 in. (EXGJH-124)
- Raco Conduit Fittings