Shop All Conduit Fittings
Raco
Sealing Locknut, 1", Steel
Mfr # 1204
Zoro # G3752852
product price: $1.89
/ea
Sold in multiples of 50 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Locknuts
- Overall Length 1/4 in
- Finish Zinc Plated
- Features All steel construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection; Economical alternative to a threaded enclosure connector; UL and CSA Listed; Available in trade sizes 1/2 in. through 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1204
- Zoro # G3752852
- UPC # 050169012048
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1/4 in |
Length | 0.25 in |
Width | 1.719 in |
Height (In.) | 1.719 in |
Thread Size | 1"-11-1/2 |
Trade Size | 1 in |
Overall Height | 1 23/32 in |
Outside Diameter | 1.72 in |
Compatible Conduit Trade Size | 1 in |
Overall Width | 1 23/32 in |
Inside Diameter | 1.26 in |
Height | 1.719 in |
Dimensions | 0.25 in x 1.719 in x 1.719 in |
Description
Sealing LockNut for Threaded RMC/IMC, Steel, Trade Size 1 in, Overall Length 1/4 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Thread Size 1 In.-11-1/2, Thread Type NPT, Conduit Fitting Type Locknut, Standards CSA Certified, UL 514B, UL Listed, For Use With Threaded RMC, For Conduit Type IMC, RMC, Overall Height 1 23/32 in, Overall Width 1 23/32 in, Weight 0.04 lb, Compatible Conduit Trade Size 1 in, Connection Orientation Straight, Connection Type Threaded, Inside Diameter 1.26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 1/0 AWG, Die Code: 12 (YA25L4BOX)
- ELECTRIDUCT Expandable Braided Zipper Sleeving Wrap- 2" x 3ft- Black (BS-ZIPPER-200-3-BK)
- STA-KON 18-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (14RB-8FL)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1/2 In. (GRLB50)
- RACO EMT COMPR CONNECTOR 1/2" STEEL (2902)
- RACO Sealing Washer, 11/64" L, 1-1/4" (2455)
- RACO Rigid/EMT Conduit Coupling, 6-13/16 In. L (1836)
- RACO LOCKNUT 1" STEEL (1004)
- RACO Noninsulated Connector, 1/2 In., Straight (3402)
- RACO Offset Nipple, 1-1/4", Die Cast Zinc (1455)
- SOUTHWIRE Connector Box Wt Push-In 3/4In (65077101)
- Raco Conduit Fittings