Shop All Conduit Fittings
Raco
Sealing Locknut, 1-1/4", Steel
Mfr # 1205
Zoro # G3752837
product price: $2.79
/ea
Sold in multiples of 50 for $139.50
$139.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Locknuts
- Overall Length 9/32 in
- Finish Zinc Plated
- Features All steel construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection; Economical alternative to a threaded enclosure connector; UL and CSA Listed; Available in trade sizes 1/2 in. through 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1205
- Zoro # G3752837
- UPC # 050169012055
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 9/32 in |
Length | 0.282 in |
Width | 2.078 in |
Thread Size | 1 1/4"-11 1/2 |
Trade Size | 1 1/4 in |
Height (In.) | 2.078 in |
Overall Height | 2 1/16 in |
Compatible Conduit Trade Size | 1 1/4 in |
Inside Diameter | 1.57 in |
Outside Diameter | 2.08 in |
Overall Width | 2 1/16 in |
Dimensions | 0.282 in x 2.078 in x 2.078 in |
Height | 2.078 in |
Description
Sealing LockNut for Threaded RMC/IMC, Steel, Trade Size 1 1/4 in, Overall Length 9/32 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Thread Size 1 1/4 In.-11 1/2, Thread Type NPT, Conduit Fitting Type Locknut, Standards CSA Certified, UL 514B, UL Listed, For Use With Threaded RMC, For Conduit Type IMC, RMC, Overall Height 2 1/16 in, Overall Width 2 1/16 in, Weight 0.07 lb, Compatible Conduit Trade Size 1 1/4 in, Connection Orientation Straight, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box, 55 cu in, Romex Box, 3 Gang, Polycarbonate (MSBMMT3G)
- SIEMENS Push Button Operator, Green, Metal Bezel (3SU1050-0AA40-0AA0)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2578SW000H)
- IFM Level Sensor, G3/4 NPT, 2x NO/NC (LR7000)
- RACO Insulating Bushing, 13/32" L, 3/4" Conduit (1403)
- RACO Bushing, 23/32" L, 2" Conduit (1108)
- RACO Service Entrance Head, 3/4 In., Aluminum (2403)
- RACO Conn Flex, Ac/Mc, 90 deg., 2", Mall Iron (2208)
- RACO Grounding Connector, 1 In., Malleable Iron (3544-3)
- RACO Service Entrance Head, 2-1/2 In., Aluminum (2410)
- L.H. DOTTIE L.H. Dottie 2-1/2'' No Thread Coupling (NTC250)
- Raco Conduit Fittings