Shop All Conduit Fittings
Raco
Sealing Locknut, 1-1/2", Steel
Mfr # 1206
Zoro # G3752800
Sold in multiples of 25 for $118.75
$118.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Locknuts
- Overall Length 9/32 in
- Finish Zinc Plated
- Features All steel construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection; Economical alternative to a threaded enclosure connector; UL and CSA Listed; Available in trade sizes 1/2 in. through 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1206
- Zoro # G3752800
- UPC # 050169012062
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 9/32 in |
Length | 0.297 in |
Thread Size | 1 1/2"-11 1/2 |
Height (In.) | 2-3/8 in |
Trade Size | 1 1/2 in |
Width | 2-3/8 in |
Inside Diameter | 1.81 in |
Overall Height | 2 3/8 in |
Overall Width | 2 3/8 in |
Compatible Conduit Trade Size | 1 1/2 in |
Outside Diameter | 2.38 in |
Dimensions | 0.297 in x 2.375 in x 2.375 in |
Height | 2.375 in |
Description
Sealing LockNut for Threaded RMC/IMC, Steel, Trade Size 1 1/2 in, Overall Length 9/32 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Thread Size 1 1/2 In.-11 1/2, Thread Type NPT, Conduit Fitting Type Locknut, Standards CSA Certified, UL 514B, UL Listed, For Use With Threaded RMC, For Conduit Type IMC, RMC, Overall Height 2 3/8 in, Overall Width 2 3/8 in, Weight 0.09 lb, Compatible Conduit Trade Size 1 1/2 in, Connection Orientation Straight, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (MV10-10FLX)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 5A @ 240V AC, Actuator Location: Side (914CE16-9)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 2-1/2A, 600V AC, Nonindicating (TRS2-1/2R)
- MIDWEST FASTENER 22 WG to 18 WG Insulated Butt Connectors 25PK (70046)
- RACO Service Entrance Head, 3-1/2 In., Aluminum (2414)
- RACO Emt Insulating Bushing, 2" (2178RAC)
- RACO Insulated Connector, 1 In., Malleable Iron (3514RAC)
- RACO Locknut, 4 ", Steel, Non Ul (1201)
- RACO Emt Offset Conn, 3/4", Die Cast Zinc (1763)
- RACO Locknut, 5 ", Steel (1020)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 45 Degree Male Liquid Tight Connector, 3/4", Steel, Non-Insulated (H0754)
- Raco Conduit Fittings