Shop All Electrical Box Covers
Raco
Screw Grnd Green Bx/10
Mfr # 8973-1
Zoro # G3995342
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Length 0.795 in
- Width 0.414 in
- Height 0.414 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 8973-1
- Zoro # G3995342
- UPC # 50169009734
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Length | 0.795 in |
Width | 0.414 in |
Height | 0.414 in |
Size | 0.795 in x 0.414 in x 0.414 in |
Dimensions | 0.795 in x 0.414 in x 0.414 in |
Each - Width | 0.414 in |
Details
Item | Steel Box Support Products & Accessories |
Shape | Round |
Color | Green |
Product Type | Steel Box Support Products & Accessories |
Type | Ground Screws |
Description
Grounding accessories provide a safe electrical path to ground and help prevent shock. Fasten the ground connector to the box with 3/8 in. slotted head grounding screws for a 10-32 tapped hole. *
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL HUDSON Box Extnsn Rnd Gry 4.2H (5363-0)
- AC WORKS 1.5FT L14-30P 30A 4-Prong Locking Plug to 4 Home Outlets with 20A Breaker (L1430CBF520)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 4 Holes, Metal (XAPG49504)
- HONEYWELL S688A1007 Spdt Sail Switch, (S688A1007)
- RACO Electrical Box Cover, Round, 892, Flat, Blank (892)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (812C)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Duplex and Toggle Switch (906C)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Single Receptacle (887)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Single Receptacle (888)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Raised, GFCI Receptacle (809C)
- HAMMOND N3 Screw Cover, 24X24X6, Gray (C3SC24246GY)
- Raco Electrical Box Covers