Shop All Conduit Fittings
Raco
Screw EMT Connector, Steel
Mfr # 2144
Zoro # G6150033
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 4 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2144
- Zoro # G6150033
- UPC # 050169021446
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 4 1/16 in |
Conduit Trade Size | 3 1/2 in |
Length | 3.125 in |
Width | 4.800 in |
Trade Size | 3 1/2 in |
Height (In.) | 5-1/4 in |
Compatible Conduit Trade Size | 3 1/2 in |
Height | 5.25 in |
Dimensions | 3.125 in x 4.8 in x 5.25 in |
Description
Set Screw Conduit Connector, Steel, Trade Size 3 1/2 in, Overall Length 4 1/16 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards UL Listed, For Use With EMT, For Conduit Type EMT, Weight 2.06 lb, Color Gray, Compatible Conduit Trade Size 3 1/2 in, Concrete Tight Yes, Connection Type Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Plug, Black/Wht, 480VAC, 5.0 HP, 20A (BRY71620NP)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB5AA4322)
- ANCOR Tinned Copper Wire - 6 AWG - Green - 25 (112302)
- OMRON Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GW2277)
- RACO Rgd/Imc Hub, 4", Insul Die Cast Zinc (1716)
- RACO 4504250374CONNECTOR 1" STEEL (2904)
- RACO Combination Coupling, 3/4" Conduit, Steel (1433)
- RACO Rigid/EMT Conduit Coupling, 3-1/8 In. L (1510)
- RACO Conn Flex, Ac/Mc, Insul, 1-1/2", Mall Iron (3306)
- RACO Grounding Conector, 3/4 In., Nylon, Straght (3513-3)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/8 In., Nylon, 90 Deg (P0389NGY)
- Raco Conduit Fittings