Shop All Conduit Fittings
Raco
Rigid/EMT Conduit Connector, Steel, Finish: Natural
Mfr # 2164
Zoro # G6133163
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Gray, Yellow
- Overall Length 4 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2164
- Zoro # G6133163
- UPC # 050169021644
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 4 1/16 in |
Conduit Trade Size | 3 1/2 in |
Length | 2.875 in |
Trade Size | 3 1/2 in |
Width | 4.800 in |
Height (In.) | 5 in |
Compatible Conduit Trade Size | 3 1/2 in |
Dimensions | 2.875 in x 4.8 in x 5 in |
Height | 5 in |
Description
Set Screw Conduit Connector, Steel, Trade Size 3 1/2 in, Overall Length 4 1/16 in, Finish Zinc Plated, Insulated Yes, Compatible Conduit Type EMT, IMC, RMC, Conduit Fitting Type Connector, Standards UL Listed, For Use With EMT, For Conduit Type EMT, Weight 2.18 lb, Color Gray, Yellow, Compatible Conduit Trade Size 3 1/2 in, Concrete Tight Yes, Connection Type Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Protect It Surge Protector, 8 Outlets, 8 ft. Cord, 1440 Joules, Gray (TLP808)
- KILLARK M to F 45Deg Elbow, Haz Loc, 3/4In, Alum (MF-45-2MWW)
- REMKE Cord Grip, Alum, 2", 1.250-1.375, Size 6 (RSR-622)
- NVENT HOFFMAN Dual Thermostat (ADLTEMP)
- RACO Emt Insulating Bushing, 3-1/2" (2184RAC)
- RACO Set Screw Connector, For EMT Conduit (2604)
- RACO Nipple, 2 In Conduit, Zinc, 1-1/8 In L (1668)
- RACO Emt Compr Conn, Raintight, 3", Insul Stl (2962RT)
- RACO Locknut, 5", Steel, Non Ul (1219)
- RACO Couplng Comb Emt, Flex, 3/4 Die Cast Zinc (1853)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Steel, 3/4In (PLG-75R)
- Raco Conduit Fittings