Shop All Conduit Fittings
Raco
Rigid/EMT Conduit Conector, Steel, 4 In. L
Mfr # 1812
Zoro # G6159806
original price:
$132.91
5% off
new price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Color Gray
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1812
- Zoro # G6159806
- UPC # 050169018125
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 4 in |
Conduit Trade Size | 3 in |
Length | 4.313 in |
Height (In.) | 4.719 in |
Thread Size | 3"-8 |
Width | 4.563 in |
Trade Size | 3 in |
Overall Height | 4 23/32 in |
Compatible Conduit Trade Size | 3 in |
Overall Width | 4 23/32 in |
Dimensions | 4.313 in x 4.719 in x 4.719 in |
Height | 4.719 in |
Description
Rigid Compression Connector, Iron; Steel, Trade Size 3 in, Overall Length 4 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type RMC, Thread Size 3 In.-8, Thread Type NPS, Thread Gender Male, Conduit Fitting Type Connector, Standards CSA Certified, UL Listed, For Use With RMC, For Conduit Type IMC, RMC, Overall Height 4 23/32 in, Overall Width 4 23/32 in, Weight 3.2 lb, Color Gray, Compatible Conduit Trade Size 3 in, Concrete Tight Yes, Connection Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, M Series 5A, 1 Pole, 250V AC, Medium Curve (MU1-B-34-450-1-C21-B-E)
- SIEMENS Contact Block, 1NC Extra Late Break, 30mm (52BAU)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 95mm (M0950 MB4)
- SCHNEIDER ELECTRIC Complete Control Station, 22 mm, 1NO/1NC (XALK84W3BE)
- RACO Connector, Flex Conduit, Tite Bite, 3/4 In (3303)
- RACO Chase Closed Nipple, 1/2 In., 19/32 In. L (1662)
- RACO Compression Coupling, 3-5/16" L, Steel (2925)
- RACO Connector, Flex Ac/Mc, 1-1/2", Mall Irn (2106)
- RACO Locknut, 5", Steel, Non Ul (1219)
- RACO Connector, Flex Ac/Mc, 3-1/2", Mall Irn (2114)
- RACO Reducing Washer, 2" to 3/4" Conduit Size (1376)
- Raco Conduit Fittings