Shop All Conduit Fittings
Raco
Rigid Compression Coupling, 6-1/2 In. L
Mfr # 1834
Zoro # G6180063
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel/Malleable Iron
- Color Gray
- Overall Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1834
- Zoro # G6180063
- UPC # 050169018347
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 6 1/2 in |
Conduit Trade Size | 3 1/2 in |
Length | 6 in |
Width | 5.188 in |
Trade Size | 3 1/2 in |
Height (In.) | 5.203 in |
Overall Width | 5 3/16 in |
Overall Height | 5 3/16 in |
Compatible Conduit Trade Size | 3 1/2 in |
Height | 5.203 in |
Dimensions | 6 in x 5.203 in x 5.203 in |
Description
Compression Coupling, Iron; Steel, Trade Size 3 1/2 in, Overall Length 6 1/2 in, Finish Zinc Plated, Compatible Conduit Type RMC, Conduit Fitting Type Coupling, Standards CSA Certified, UL Listed, For Use With RMC, For Conduit Type IMC, RMC, Overall Height 5 3/16 in, Overall Width 5 3/16 in, Weight 4.15 lb, Color Gray, Compatible Conduit Trade Size 3 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS SB120 HSG GRAY BULK (6810G1BK)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 35A, 3 Pole, 240/415/440V AC, C Curve (M9F42335)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CC4850W2V)
- ZORO SELECT Wall Switch, 15A, White, 1-Pole Type, Rocker (9801W)
- RACO Bushing, 3", Insulated Mall Iron (1127)
- RACO Insulating Bushing, 2-1/2", Plastic (1410)
- RACO Bonding Locknut, 17/64" L, 2" Conduit (1248)
- RACO Reducing Washer, 2" to 1" Conduit Size (1377)
- RACO Conn Flex, Ac/Mc, Insul, 1-1/4", Mall Iron (3305)
- RACO Rgd/Imc Hub, 3", Insul Die Cast Zinc (1712)
- CALBRITE Grounding Hub, 3/4in., 1-5/8in.L, 316 SS (S60700LTV2)
- Raco Conduit Fittings